Triplett

Differential Pressure Manometer 2 psi


product price: $128.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Accuracy +/-0.3% of Full Scale
  • Includes Pouch Case, Sample Tubing, USB Cable
  • Calibration Certificate Included No
  • Battery Type (3) AAA
  • Manufacturers Warranty Length 1 yr
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Triplett
  • MFR # DPR302
  • Zoro # G101800193
  • UPC #
    614395003265
  • Country of Origin China
  • Category Manometers

Dimensions

Manufacturers Warranty Length 1 yr
Housing Length 2.4 in
Housing Height 7.2 in

Description

Digital Manometer, Maximum Pressure 2 psi, Minimum Pressure -2 psi, Accuracy +/-0.3 Percent of Full Scale, Process Connection Type Quick Disconnect, Batteries Included Yes, Digital Display Features Digit Backlit, NIST Traceable Certificate No, Series DPR302, Auto Power Off Yes, Batteries Required Yes, Battery Type (3) AAA, Calibration Certificate Included No, Data Hold Yes, Display Units psi, Housing Height 7.2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.