Shop All Food Thermometers
Triplett
Deep Fying Oil Quality Tester, 7.6" Stem
Mfr # TMP230
Zoro # G504393117
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Stem Thermometer
- Display LCD
- Temp. Range (F) 104 to 392 Degrees F
- Temp. Range (C) 40 to 200 Degrees C
- Accuracy +/-1.5 Degrees C, +/-3.0 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # TMP230
- Zoro # G504393117
- UPC # 614395004316
- Country of Origin China
- Category Food Thermometers
Dimensions
Stem Length | 7 3/5 in |
Manufacturers Warranty Length | 1 yr |
Digit Size | 1/2 in |
Length | 14 2/5 in |
Overall Length | 14 3/8 in |
Description
Deep Fying Oil QualityTester, Metal Detectable No, Case Material Plastic, Digit Size 1/2 in, Features Displays TPM (Total Polar Materials) value, Includes (2) AAA Batteries, Carrying Case, Lens Material Plastic, Manufacturers Warranty Length 1 yr, Maximum Temperature 392 Degrees F, Minimum Temperature 104 Degrees F, For Food Contact Yes, Product Type Stem Thermometer, Accuracy +/-1.5 Degrees C, +/-3.0 Degrees F, Application Deep Fryer, Calibration Certificate No, Overall Length 14 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS L.P. Scale, Digital (11Lbs, Red, Plst) (3817R)
- HOBART Support, Basket , 11.5 X 13.5 (410738-7)
- SCOTSMAN Seal (A32379-029)
- CLEVELAND Safety Thermostat L6C, 24 (KE50558)
- TRIPLETT Stem Thermometer w/ IR For Food, 3" Stem (IRT150)
- TRIPLETT Pocket Thermometer for Food/Air/Liquids (TMP10)
- TAYLOR Taylor Temprite Dishwasher Temperature Test Strips, PK12 (8767J)
- THERMOPRO LCD GrillMeat Thermometer (TP19W)
- CONCORD 3" Stainless Steel Thermometer with Mounting Assembly (PF300-MT)
- TAYLOR Digital Food Service Thermometer, LCD (1445)
- TAYLOR LCD Digital Food Service Thermometer with -40 to 450 (F) (983915)
- Triplett Food Thermometers