Shop All VGA Connectors & Cables
Triplett
Data Cable
Mfr # CAT6U-1000BK
Zoro # G601209588
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IEC 11801, ISO, RoHS Compliant Directive (2011/65/EU), TIA/EIA 568-B.2, UL Listed
- Cable Length 1,000 ft
- Category - Data Cable 6
- Jacket Color Black
- Shielded Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # CAT6U-1000BK
- Zoro # G601209588
- UPC # 614395031541
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 1,000 ft |
Conductor Size - Data Cable | 23 AWG |
Spool Length | 1,000 ft |
Outside Diameter | 6 1/8 in |
Details
Standards | IEC 11801, ISO, RoHS Compliant Directive (2011/65/EU), TIA/EIA 568-B.2, UL Listed |
Item | Data Cable |
Category - Data Cable | 6 |
Jacket Color | Black |
Shielded | Shielded |
Jacket Material | PVC |
Total Number of Conductors - Data Cable | 8 (4 Pair) |
Item - Data Cable | Category Cable |
Fire Rating - Data Cable | Commercial |
Package Type - Data Cable | Spool Box |
Insulation Material | HDPE |
Number of Conductors | 8 |
Conductor Gauge | 23 AWG |
Fire Rating | Commercial |
Maximum Operating Temperature | 158 Degrees F |
Number of Pairs | 4 |
Maximum Voltage Rating | 30 V |
Performance Category | 6A |
Maximum Frequency | 550 MHz |
Description
Data Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Commercial, Jacket Color Black, Jacket Material PVC, Outside Diameter 6 1/8 in, Performance Category 6A, Shielded Shielded, Number of Conductors 8, Number of Pairs 4, Standards IEC 11801, ISO, RoHS Compliant Directive (2011/65/EU), TIA/EIA 568-B.2, UL Listed, Insulation Material HDPE, Maximum Frequency 550 MHz, Maximum Operating Temperature 158 Degrees F, Maximum Voltage Rating 30 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO Antimicrobial Flex Mini USB KB, AKB212UB (AKB-212UB)
- ILC Replacement For CAMERON SINO, CSLMT335MC (CS-LMT335MC)
- MOXA Din Rail Mounting Kit 35Mm, For De-311/211, Nport 5200/5400, Nport (DK35A)
- MONOPRICE Workstream by Wireless Omni Directional USB Conference Room Mic and Sp (35521)
- TRIPLETT VGA to HDMI Converter (CON-VGA-HDMI)
- TRIPP LITE Center Plate Insert Vertical 1-Port (N042D-001V-WH)
- TRIPP LITE Dual VGA Cable, DMS-59, Y Split, M, 2xF, 1ft (P574-001)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/F, 15Ft (6372)
- COMPUCESSORY Compucessory Extension Cord (CCS25148)
- CMPLE CMPLE 306-N SVGA Super VGA HD15 M-M cable with 3.5mm Stereo Audio- Gold Plated -50FT (306-N)
- SOUNDWAVE 3.5 mm-3.5 mm Audio Cable (SO609481)
- Triplett VGA Connectors & Cables