Shop All Wire Strippers & Crimpers
Triplett
Crimper, RJ45 CAT7, CAT6, CAT5
Mfr # TT-325
Zoro # G104261144
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.25
- Material Metal/Plastic
- Application For CAT5, CAT6, & CAT7 high-speed pass-thru and RJ11/RJ12 modular plugs
- Includes Crimpers only
- Tool Weight 0.75lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # TT-325
- Zoro # G104261144
- UPC # 614395031770
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8.25 |
Overall Height | 1 |
Overall Width | 4 |
Details
Material | Metal/Plastic |
Application | For CAT5, CAT6, & CAT7 high-speed pass-thru and RJ11/RJ12 modular plugs |
Includes | Crimpers only |
Item | Crimper,RJ45 CAT7,CAT6,CAT5 |
Tool Weight | 0.75lbs |
Description
Crimper,RJ45 CAT7,CAT6,CAT5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 24 Inch Breaker Bar (SBH00224)
- WESTWARD Nut Driver, 14.0mm, Solid, Tee, 9-1/16 in. (30RZ26)
- PROTO Ret Ring Plier Tips for 5C601 (J380T)
- CRESCENT LUFKIN 1/2"x 3m/10' P1000 Series SAE/Metric Yellow Clad A30 Blade Power Return Tape Measure (PHV1023CMEN)
- TRIPLETT Automatic Wire Stripper, TT-240 (TT-240)
- TRIPLETT 9 1/2 in Crimper RG6, RG11, RG58, RG59 (GET-CS00)
- TRIPLETT 12 in Crimper 24 to 22 AWG (GET-HSCT)
- TRIPLETT 11 in Crimper RG6, RG58, RG59, RG62 (GET-301-UT)
- TRIPLETT TT-285, 10" Crimping Plier (TT-285)
- PROSKIT Rotary Coax Stripper, 3 Blade Model (200-081)
- BETA Crimping Plier (016030010)
- Triplett Wire Strippers & Crimpers