Shop All Combustible Gas Detectors
Triplett
Combustible Gas Detector, 50 to 122F
Mfr # GSM050
Zoro # G401866066
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Natural Gas, Propane
- Standards CE Certified
- Battery (2) AAA 1.5V Batteries
- Measuring Range 1000 to 6500 ppm Natural Gas, 500 to 6500 ppm Propane
- Includes Lanyard, Pocket Clip, Protective Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # GSM050
- Zoro # G401866066
- UPC # 614395003548
- Country of Origin China
- Category Combustible Gas Detectors
Dimensions
Height | 7 1/10 in |
Overall Height | 7 1/8 in |
Width | 4/5 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | AAA |
Details
Detects | Natural Gas, Propane |
Item | Combustible Gas Detector |
Standards | CE Certified |
Battery | (2) AAA 1.5V Batteries |
Measuring Range | 1000 to 6500 ppm Natural Gas, 500 to 6500 ppm Propane |
Includes | Lanyard, Pocket Clip, Protective Cap |
Indicator | Audible and Visual |
Features | Built-In Static Electricity Discharge Check |
Alert Type | Sound, Light |
Gases Detected | Gasoline |
Battery Voltage | 1.5V |
Maximum Operating Temperature | 122 Degrees F |
Number of Batteries Required | 2 |
Battery Run Time | 4 hr |
Calibration Certificate Type | Not Certified |
PPM Detection Range | 1,000 to 6,500 ppm (Natural Gas), 500 to 6,500 ppm (Propane) |
Batteries Included | Yes |
Minimum Operating Temperature | 50 Degrees F |
Description
Combustible Gas Detector, Calibration Certificate Type Not Certified, Features Built-In Static Electricity Discharge Check, Gases Detected Gasoline, Includes Lanyard, Pocket Clip, Protective Cap, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 50 Degrees F, PPM Accuracy Not Applicable, PPM Detection Range 1,000 to 6,500 ppm (Natural Gas), 500 to 6,500 ppm (Propane), Probe Length Not Applicable, Overall Height 7 1/8 in, Manufacturer Warranty Length 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 4000 psi, 1/4 in MNPT, Black (LFS-220-4000-G)
- LASCAR Voltage Data Logger, LED, 32,510 Storage (EL-USB-3)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U665)
- CORNING Grounding Braid, 1/2" x 25 ft. (80610071856)
- TRIPLETT Combustible Gas Detector, 32 to 122F (GSM100)
- ZORO SELECT Gas Detector, Combustible Gas (TIF8900)
- BACHARACH Leak Detector, Ref, Combust, Contractor Kit (19-8038)
- INDUSTRIAL SCIENTIFIC Battery Charger, 120VAC (18108191)
- UEI TEST INSTRUMENTS Combustible Gas Leak Detector (CD100A)
- SENSIT Combustible Gas Detector (910-00100-A)
- MSA SAFETY Combustible Gas Sensor (474997)
- Triplett Combustible Gas Detectors