Shop All Coaxial Cables
Triplett
Coaxial Connector, BNC Male, Silver, PK10
Mfr # 302-00CSTP
Zoro # G7591237
Sold in multiples of 144 for $3,915.36
$3,915.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-59 Plenum, RG-59 PVC, RG-6 Plenum, RG-6 PVC, RG-6 Quad
- Color Silver
- Connection BNC Male
- Features Plastic Compression Sleeve
- Impedance 75 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # 302-00CSTP
- Zoro # G7591237
- UPC # 814039021031
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Size | 1 1/2 in |
Details
Item | Universal Coaxial Connector |
Cable Type | RG-59 Plenum, RG-59 PVC, RG-6 Plenum, RG-6 PVC, RG-6 Quad |
Color | Silver |
Connection | BNC Male |
Features | Plastic Compression Sleeve |
Impedance | 75 ohm |
Hz | 0 to 3 GHz |
Finish | Nickel-Plated |
Installation Method | Compression |
Connector Type | BNC |
Product Type | Connector |
Compatible Cable Fire Rating | Plenum |
Gender | Male |
Compatible Coaxial Cable Type | RG-59, RG-6 |
Maximum Impedance | 75 ohm |
Maximum Frequency | 3 GHz |
Description
Universal Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Compression, Compatible Coaxial Cable Type RG-59, RG-6, Maximum Frequency 3 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Compatible Cable Fire Rating Plenum, Features Plastic Compression Sleeve, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 3A, 250V AC, Nonindicating (TR3R)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY5362RED)
- D-LINE Accessory Pack, White, ABS, Accessory Kits (US/1608SAP24/GR)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Red (WL-SW-100-50-RD)
- TRIPLETT Coaxial Connector, BNC Female, 1" Sz, PK10 (350-00-75TP)
- TRIPLETT Coaxial Connector, BNC Male, 1" Size, PK10 (301-00-75TP)
- RCA RG6 50 ft. Coaxial Cable (Black) (VHB655R)
- TRIPP LITE Coax Cable, Audio, VGA, HD15, 3.5mm, RGB, 25ft (P504-025)
- POWER FIRST Cable Splice, F Type (5LR24)
- POWERCOMM Coax Connector T PL259 (215-55101)
- STEREN UHF-UHF Mini-RG8x Cable, 100ft (205-700)
- Triplett Coaxial Cables