Shop All Coaxial Cables
Triplett
Coaxial Connector, BNC Male, 1" Size, PK10
Mfr # 301-00-75TP
Zoro # G3946790
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type RG-58 PVC, RG-59 PVC/PTFE, RG-6 PVC/PTFE
- Color Silver
- Connection BNC Male
- Features 2-Piece Connector Construction
- Impedance 75 ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # 301-00-75TP
- Zoro # G3946790
- UPC # 614395060213
- Country of Origin China
- Category Coaxial Cables
Dimensions
Size | 1 in |
Details
Cable Type | RG-58 PVC, RG-59 PVC/PTFE, RG-6 PVC/PTFE |
Item | Universal Coaxial Connector |
Color | Silver |
Connection | BNC Male |
Features | 2-Piece Connector Construction |
Impedance | 75 ohm |
Hz | 0 to 1 GHz |
Installation Method | Crimp-On |
Maximum Impedance | 75 ohm |
Maximum Frequency | 1 GHz |
Connector Type | BNC |
Gender | Male |
Finish | Nickel-Plated |
Product Type | Connector |
Compatible Coaxial Cable Type | RG-59, RG-6 |
Description
Universal Coaxial Connector, Gender Male, Product Type Connector, Color Silver, Installation Method Crimp-On, Compatible Coaxial Cable Type RG-59, RG-6, Maximum Frequency 1 GHz, Maximum Impedance 75 ohm, Connector Type BNC, Finish Nickel-Plated, Features 2-Piece Connector Construction, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, HBL6750 Series, Device Cover Plate, 3-Gang, 1) Duplex and 2) Decorator, Ivory (HBL6747BRRIV)
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1831)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (JLS200)
- IFM Proximity Sensor, Capacitive, 15mm, PNP/NPN (KI5086)
- TEST PRODUCTS INTL Coax Adapter WIFI Univ Kit (TPI-4024WIFI)
- REMKE Cordset, Single Key, M/Fem, 5 Pole, 13.1 ft. (505K0131AB9)
- MONOPRICE Cable Adapter, BNC M to RCA M (4122)
- POWER FIRST Compression Connector, RG6 RTQ, PK50 (4PCZ5)
- CAROL Coaxial Cable, 18 AWG, Black, PVC (C5886.41.01)
- SANOXY 10-Pack PL259 Solder Connector Plug with Reducer for RG8X Coaxial Coax Cable (274403132175)
- DOLPHIN COMPONENTS Coupler, Cable, F-Type, RG59, PK10 (DC-CF59PLEN)
- Triplett Coaxial Cables