Shop All Nonelectrical Properties Data Loggers
Triplett
CO2 Monitor, 23 F to 122 F, LCD
Mfr # GSM200
Zoro # G901800195
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carbon Dioxide Concentration 0 to 9,999 ppm
- Relative Humidity Range 0 to 90%
- Temp. Range 23 to 122 Degrees F (-5 to 50 Degrees C)
- Accuracy +/-5%
- Display Back Lighted LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # GSM200
- Zoro # G901800195
- UPC # 614395003289
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Carbon Dioxide Monitor, Calibration Certificate Type Not Certified, Digital Display Screen Type LCD with Backlight, Features CO2 Automatic Baseline Calibration, Includes Power Adapter, Maximum Carbon Dioxide Measured 9,999 ppm, Maximum Carbon Monoxide Measured Not Applicable, Maximum Dew Point Measured Not Applicable, Maximum Oxygen Measured Not Applicable, Maximum Pressure Measured Not Applicable, Maximum Relative Humidity Measured 90 Percent, Maximum Temperature Measured 122 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 100 psi/kPa, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-100-psi/kPa-GY40)
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G402)
- PIC GAUGES Gauge, 2.5", 0/200psi, 1/4"Low Mount, SS (PRO-301D-254G-01)
- ZORO SELECT Industrial Thermometer, 30 to 180 F, Accuracy: +/-1% (4LZN9)
- TRIPLETT Air Quality Meter, 14 F to 140 F, LCD (GSM220)
- TRIPLETT Vibration Datalogger, +/-0.5gAcc, LED (VBDL100)
- TRIPLETT IAQ Monitor (GSM250)
- SPER SCIENTIFIC Indoor Air Quality Monitor with Color Coded Display (800052)
- LASCAR WiFi Data Logger, Temp, Thermcouple, Cloud (EL-WIFI-TC)
- HOBO Analog Data logger 4 Channel (UX120-006M)
- HOBO Temperature/RH Data logger (MX2301A)
- Triplett Nonelectrical Properties Data Loggers