Shop All Gas Analyzers
Triplett
CO Meter, -4 F to 140 F, LCD
Mfr # GSM450
Zoro # G301826764
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carbon Monoxide Measurement Range (PPM) 0 to 1000 ppm
- Carbon Dioxide Concentration 0 to 9,999 ppm
- Includes Carrying Case, Mini USB Cable, Software
- Display Backlit LCD
- Temp. Range -4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # GSM450
- Zoro # G301826764
- UPC # 614395003449
- Country of Origin China
- Category Gas Analyzers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Battery Size | AA |
Description
Carbon Monoxide Meter, Calibration Certificate Type Not Certified, Digital Display Screen Type LCD with Backlight, Features Degrees F/ Degrees C Selectable, Min/Max Data Recording, Short Term Exposure Limit - 15 Minute Weighted Average, Time Weighted Average - 8 Hours, Includes Carrying Case, Mini USB Cable, Software, Maximum Carbon Dioxide Measured 9,999 ppm, Maximum Carbon Monoxide Measured 1,000 ppm, Maximum Dew Point Measured 140 Degrees F, Maximum Oxygen Measured Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Maximum Pin Grip, 2mm, M6 Thread (FG-M6PIN2)
- DWYER INSTRUMENTS Pressure SwitchGauge, Photohelic 0500 Pa Wc (A3000-500PA)
- AMPROBE Digital Current Leakage Tester, 600VAC (ALC-110)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 2.5 Ft. x 50 Ft., Gray (2059T-2.5x50G)
- TRIPLETT Portable Carbon Monoxide Meter (GSM120)
- TRIPLETT CO Detector, 14 F to 140 F, LCD (GSM400)
- TRIPLETT Portable Carbon Monoxide Meter (GSM130)
- REED INSTRUMENTS Replacement Sensor for the REED C-380 (R-134A)
- UEI TEST INSTRUMENTS Tip Filter, PK5 (RLDTF)
- EXTECH Indoor Air Analyzer, 1 to 6000 PPM CO2 (EA80)
- EXTECH PORTABLE INDOOR AIR CO2 METER (CO250)
- Triplett Gas Analyzers