Shop All Clamp On Power Meters
Triplett
CM1070 1000A True RMS AC/DC Clamp Meter
Mfr # CM1070
Zoro # G310918504
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # CM1070
- Zoro # G310918504
- UPC # 614395004828
- Country of Origin China
- Category Clamp On Power Meters
Details
Item | CM1070 1000A True RMS AC/DC Clamp Meter |
Description
CM1070 1000A True RMS AC/DC Clamp Meter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Temperature Transducer, 32 to 212F (651A-10)
- CYTIVA WHATMAN Inline Filter Device, 60 psi (6702-7500)
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F, Battery Type: LR44 (4352)
- DICKEY-JOHN Grain Moisture Tester, Handheld (467890010SG12)
- TRIPLETT TRMS Mini Clamp Meter 9200B 300A (9200B)
- TRIPLETT True RMS Clamp Meter, CAT III 600V, TRMS (CM450)
- TRIPLETT TRMS AC/DC Mini Clamp 400A with Inrush (CM24)
- FLIR Extech Clamp Meter, Orange/Green, Clamp-On IR Meter W/Ac Current (EX810)
- FLIR Wireless Clamp Meter Module, Color TFT, 600 A, 1.3 in (33 mm) Jaw Capacity (CM275)
- FLUKE Clamp Meter, Backlit LCD, 400 A, 1.1 in (28 mm) Jaw Capacity (FLUKE-324)
- FLUKE Clamp Meter, LCD, 100 A, 0.5 in (13 mm) Jaw Capacity, Cat III 600V Safety Rating (Fluke-T5-600)
- Triplett Clamp On Power Meters