Shop All Clamp On Power Meters
Triplett
Clamp Meter, True RMS 600A AC/DC
Mfr # CM675IR
Zoro # G611899069
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # CM675IR
- Zoro # G611899069
- UPC # 614395004965
- Country of Origin China
- Category Clamp On Power Meters
Details
Item | True RMS 600A AC/DC Clamp Meter |
Description
True RMS 600A AC/DC Clamp Meter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Combustible Gas Detector (69373)
- PIC GAUGES Air Gauge, 2", 0/160 psi, 1/8", Glass Lens (101D-208F-GL)
- COOPER-ATKINS Surface Temp Probe, -40 to 1202 Deg F (50318-K)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Plastic, Red (DPGA-11)
- TRIPLETT TRMS AC/DC Mini Clamp 400A with Inrush (CM24)
- TRIPLETT True RMS Clamp Meter, CAT III 600V, TRMS (CM450)
- TRIPLETT TRMS Mini Clamp Meter 9200B 300A (9200B)
- EXTECH Clamp Meter, Backlit LCD, 600 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (EX655)
- WESTWARD Digital Clamp Meter, 400A, 600V (800HC5)
- KLEIN TOOLS Dual Range Non-Contact Voltage Tester 12 - 1000V AC (NCVT2P)
- FLUKE Clamp Meter, Digital, Clamp On, 1.3"Jaw Cap (Fluke-393FC)
- Triplett Clamp On Power Meters