Shop All Clamp On Power Meters
Triplett
Clamp Meter, True RMS 600A AC/DC
Mfr # CM675IR-NIST
Zoro # G111899033
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # CM675IR-NIST
- Zoro # G111899033
- UPC # 614395004996
- Country of Origin China
- Category Clamp On Power Meters
Details
Item | True RMS 600A AC/DC Clamp Meter |
Description
True RMS 600A AC/DC Clamp Meter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES AC Ionizing Gun (BFNG10)
- BEL-ART H-B Easy-Read General Purpose Liquid-In-Glass Thermometer, 0 to 300F, 76mm Immersion (603010600)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1856)
- DWYER INSTRUMENTS Bimetal Therm, 2-1/2 In Dial, -40to160F (BTPM24041)
- TRIPLETT TRMS Mini Clamp Meter 9200B 300A (9200B)
- TRIPLETT True RMS Clamp Meter, CAT III 600V, TRMS (CM450)
- TRIPLETT TRMS AC/DC Mini Clamp 400A with Inrush (CM24)
- AMPROBE Clamp Meter, LCD, 800 A, 2.0 in (51 mm) Jaw Capacity, Cat III 600V Safety Rating (ACDC-100)
- WESTWARD Digital Clamp Meter, 400A, 40 Ohms (800HC4)
- KLEIN TOOLS Digital Clamp Meter, True RMS, AC Auto-Ranging, 600 Amps (CL600)
- SANWA Clamp Meter for Automotive Maintenance & Digital Multimeter Functions (DCM400AD)
- Triplett Clamp On Power Meters