Shop All Clamp On Power Meters
Triplett
Clamp Meter, 1000 V, Digital, Clamp On
Mfr # CM450
Zoro # G309676262
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Safety Rating CAT III 600V
- Jaw Opening 1.2 in
- Data Hold Yes
- Data Logging No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # CM450
- Zoro # G309676262
- UPC # 614395003036
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
True RMS Bandwidth | 2 kHz |
Overall Width | 3 in |
Overall Height | 8.8 in |
Battery Size | AAA |
Description
Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 1,000 V, Maximum DC Current Measurement 400 A, Maximum DC Voltage Measurement 1,000 V, Current Leakage Testing No, IP Rating IP54, Parameters Measured AC Current, Capacitance, Continuity, DC Current, Diode, Frequency, Resistance, Temperature, Intrinsically Safe No, Dustproof No, Waterproof No, Data Logging No, Thermal Imaging No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N4B)
- INDUSTRIAL MAGNETICS Ceramic Magnetic Separation Grate 6"dia (C06DC)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NFY6)
- FLIR Infrared Window, 3739 sq. mm, IP67, SS (IRW-3S)
- TRIPLETT TRMS Mini Clamp Meter 9200B 300A (9200B)
- TRIPLETT TRMS AC/DC Mini Clamp 400A with Inrush (CM24)
- WESTWARD Digital Clamp Meter, 1000A, TRMS, 1000V (800HC6)
- GREENLEE Greenlee CM-660 Clamp Meter, AAA Battery, LCD Display, 6000 Count (CM660)
- FLUKE Fluke 381 Remote Display True-rms AC/DC Clamp Meter with iFlex (5065875)
- WESTWARD Digital Clamp Meter, 400A, 40 Ohms (800HC4)
- AMPROBE Clamp Meter, LCD, 600 A, 1.4 in (36 mm) Jaw Capacity, Cat III 600V Safety Rating (AMP-320)
- Triplett Clamp On Power Meters