Shop All Test Leads & Probes
Triplett
Circuit Breaker Finder, 24 to 300V AC
Mfr # CBF200
Zoro # G800948301
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 24 to 600V AC
- For Use On Circuit Breakers
- Traces Wires in Floors No
- Traces Wires in Walls No
- Traces Wires in Conduit No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # CBF200
- Zoro # G800948301
- UPC # 614395002992
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Manufacturers Warranty Length | 1 yr Limited |
Maximum Locating Depth | 0 ft |
Battery Size | 9V |
Receiver Dimensions | 5.1 in x 2.4 in x 1.5 in |
Manufacturer Warranty Length | 1 yr |
Transmitter Dimensions | 4.7 in x 2.5 in x 1.3 in |
Description
Circuit Breaker Finder, Alert Type Light, CAT Safety Rating CAT III 300V, Display Screen Type No Display, Display Type No Display, For Circuit Type Energized, For Voltage Range 24 to 300V AC, Maximum Locating Depth 0 ft, Maximum Resistance Not Applicable, Operating Frequency 47 to 63 Hz, Receiver to Transmitter Distance 500 ft, Standards CE, ETL, Testing Functions Circuit Breaker Identification, Tracer Type Circuit Breaker Finder, Battery Chemistry Alkaline, Battery Size 9V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Rigid Back Test Pins, 4 In. L, 3A, 60VDC (TP88)
- ENERPAC Digital Pressure Gauge, 0 to 20,000 psi, 1/4 in MNPT, Plastic, Black/Yellow (DGR2)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (00213818-7D)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 10 In H2O (2010AV)
- TRIPLETT Test Leads w/Pin Cushion Clips (79-695)
- TRIPLETT Universal 48" Test Leads w/Insulated (79-127)
- TRIPLETT Banana Plug, Nickel Plated, 20 A, 1,000 V (TL25)
- TRIPLETT Test Leads w/Mini, Banana Jacks (79-153)
- ZORO SELECT Test Lead Kit (4WRE1)
- FLUKE Voltage Probe, 500 MHz, 1000V, Green (VPS410-II-V)
- POMONA ELECTRONICS Adapter, Bnc (3534)
- Triplett Test Leads & Probes