Shop All Voice & Data Patch Cords
Triplett
CAT6A 10GBPS Professional Grade, SST, PK2
Mfr # CAT6A-5YL-2PK
Zoro # G004395284
product price: $17.99
/pk 2, $9.00/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pack of 2
- Weight 0.65lbs
- Standards UL, CE, ROHS
- Width 9
- Overall Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # CAT6A-5YL-2PK
- Zoro # G004395284
- UPC # 614395031886
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Width | 9 |
Overall Length | 9 |
Overall Height | 5 |
Length | 5' |
Details
Includes | Pack of 2 |
Weight | 0.65lbs |
Standards | UL, CE, ROHS |
Color | Yellow |
Item | CAT6A 10GBPS Professional Grade,SST,PK2 |
Description
CAT6A 10GBPS Professional Grade,SST,PK2, Package Quantity 2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 20A, 2 Pole, 240V AC, D Curve (5SJ42208HG41)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21M12)
- PERFORM TOOL Mini Blade Fuse With Five 5 Amp Five 10 Amp Five 15 Amp Five 20 Amp Five 25 Amp (W5371)
- CALBRITE Bushing, Reducing, 1/2 to 1in., 316 SS (S61000FB05)
- TRIPLETT CAT7 SF/FTP Cable, Black, 1000ft, 23 AWG (CAT7-1000BK)
- TRIPLETT Cable Assembly, Black, 3 ft (301-RG59-301/36)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-3BK)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-10WH)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Red (CAT6A-3RD)
- TRIPLETT Patch Cord (CAT5-5OR)
- UNIRISE USA Unirise 6 Foot Cat6 Snagless Clearfit Patch Cable Yellow - High (10127)
- Triplett Voice & Data Patch Cords