Shop All Voice & Data Connectors
Triplett
CAT6 RJ45 Inline Coupler, PK10
Mfr # CAT6-CPL-WH-10PK
Zoro # G604395295
product price: $23.35
/pk 10, $2.34/ea
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Application Used to join 2 Ethernet cables together to create a longer cable
- Weight 0.3lbs
- Height 5
- Includes Pack of 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # CAT6-CPL-WH-10PK
- Zoro # G604395295
- UPC # 614395031794
- Country of Origin China
- Category Voice & Data Connectors
Dimensions
Height | 5 |
Width | 5 |
Overall Length | 9 |
Details
Item | CAT6 RJ45 Inline Coupler,PK10 |
Color | White |
Application | Used to join 2 Ethernet cables together to create a longer cable |
Weight | 0.3lbs |
Includes | Pack of 10 |
Description
CAT6 RJ45 Inline Coupler,PK10, Package Quantity 10
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Hour Meter for Gasoline Engine (HR-8063-2)
- CALBOND Coupling, 3 in., RC PVC Coated (PV3000CP00)
- BURNDY Pipe Ground Clamp, 5AWG, 2.88In (GAR6426)
- ACME ELECTRIC IC Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF217437S)
- TRIPLETT Plug, PK 100 (CAT6-HPP-HP)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT5-HSP)
- TRIPLETT Inline Coupler (CAT6-CPL-WH)
- TRIPLETT Connector, Shielded, 8 Contacts, PK100 (CAT7-HPPS-HP)
- TRIPLETT Plug, PK 100 (CAT5-HPPS-HP)
- TRIPLETT Plug, PK 100 (CAT6-HPPS-HP)
- MURR ELEKTRONIK M12 MALE 0° / M12 FEMALE 90° LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 2m (7000-40341-2340200)
- Triplett Voice & Data Connectors