Shop All Voice & Data Connectors
Triplett
CAT6 Coupler, Black, Unshielded, 8 Contacts
Mfr # CAT6-CPL-BK
Zoro # G209769088
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Number of Contacts 8
- Number of Positions 8
- Color Black
- Shielded Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # CAT6-CPL-BK
- Zoro # G209769088
- UPC # 614395032319
- Country of Origin China
- Category Voice & Data Connectors
Details
Item | CAT6 COUPLER, BLACK |
Connector Type | RJ45 |
Number of Contacts | 8 |
Number of Positions | 8 |
Color | Black |
Shielded | Unshielded |
Compatible Wire Solid/Stranded | Solid |
Product Type | Inline Coupler |
Compatible Cable Performance Category | 6 |
Number of Connectors Included | 1 |
Compatible Cable Shape | Round |
Compatible Wire Material | Copper |
End Type | Standard |
Compatible Conductor Gauge | 24 AWG |
Compatible Cable Fire Rating | Not Rated |
Number of Adapter Ports | 2 |
Description
CAT6 COUPLER, BLACK, Compatible Cable Fire Rating Not Rated, Connector Type RJ45, Color Black, Shielded Unshielded, End Type Standard, Number of Adapter Ports 2, Insert Construction - New 1-Piece, Product Type Inline Coupler, Optical Fiber Type Not Applicable, Number of Contacts 8, Number of Connectors Included 1, Number of Positions 8, Compatible Conductor Gauge 24 AWG, Compatible Wire Material Copper, Compatible Wire Solid/Stranded Solid, Compatible Cable Shape Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Single-Ended Cordset, 20 m L Cable (EVC083)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (698)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8AAGAB)
- MURR ELEKTRONIK M12 male 0° / M12 male, 0°, shielded, Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA+dragchain 1, 5m (7000-44511-7960150)
- TRIPLETT Plug, PK 100 (CAT6-HPPS-HP)
- TRIPLETT Inline Coupler (CAT6-CPL-WH)
- TRIPLETT Inline Coupler (CAT5-CPL-BK)
- TRIPLETT CAT6 RJ45 Inline Coupler, PK10 (CAT6-CPL-WH-10PK)
- TRIPLETT Plug, PK 100 (CAT5-HPPS-HP)
- TRIPLETT Connector, Shielded, 8 Contacts, PK100 (CAT7-HPPS-HP)
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0° shield Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 2m (7000-74301-7940200)
- Triplett Voice & Data Connectors