Shop All Voice & Data Connectors
Triplett
CAT5E RJ45 Inline Coupler, PK10
Mfr # CAT5-CPL-BK-10PK
Zoro # G704395300
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 9
- Height 5
- Application Used to join 2 Ethernet cables together to create a longer cable
- Includes Pack of 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triplett
- MFR # CAT5-CPL-BK-10PK
- Zoro # G704395300
- UPC # 614395031787
- Country of Origin China
- Category Voice & Data Connectors
Dimensions
Overall Length | 9 |
Height | 5 |
Width | 5 |
Details
Item | CAT5E RJ45 Inline Coupler,PK10 |
Color | Black |
Application | Used to join 2 Ethernet cables together to create a longer cable |
Includes | Pack of 10 |
Weight | 0.3lbs |
Description
CAT5E RJ45 Inline Coupler,PK10, Package Quantity 10
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Brown (HS357-S10-BROWN)
- MONOPRICE Cat6 Utp Cable, 1 ft.Blue (11272)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS233)
- TRIPLETT Inline Coupler (CAT6-CPL-WH)
- TRIPLETT Inline Coupler (CAT5-CPL-BK)
- TRIPLETT Connector, Shielded, 8 Contacts, PK100 (CAT7-HPPS-HP)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT5-HSP)
- TRIPLETT Plug, PK 100 (CAT5-HPPS-HP)
- TRIPLETT Plug, PK 100 (CAT6-HPPS-HP)
- HUBBELL PREMISE WIRING Fiber Connector, 50 UM, OM3, SC, PK12 (FCSC900K50GM12)
- Triplett Voice & Data Connectors