Shop All Closed Circuit TV System Accessories
Triplett
Camera Tester, 7-1/2" H, TFT Color Display
Mfr # CamView IP Pro-D
Zoro # G4774082
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Inputs 1
- Color Black, Red
- Input Type BNC, RJ45, RS485
- Width 4 1/4 in
- Depth 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # CamView IP Pro-D
- Zoro # G4774082
- UPC # 614395001872
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 4 1/4 in |
Depth | 1 3/8 in |
Height | 7 1/2 in |
Length | 7 1/2 in |
Display Size | 4.3 in |
Description
IP and HD Camera Tester, Testing Functions Ethernet Service Detection, PTZ Control Test, Video Transmission, Display Size 4.3 in, For Use With DHCP, PoE, Input Type BNC, RJ45, RS485, Display Screen Type LCD, Backlit Digital Display Yes, Battery Chemistry Lithium, Color Black, Red, Communication Protocol USB, Compatible Camera Systems AHD, CVI, TVI, Features Generate Video Test Patterns for Monitor Checking
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC Battery, For Watch/Calculator, PK1 (303/357-1)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Battery Replaces WKA12-12F2 Genuine - 4 Pack (ML12-12F2MP4418)
- MAXELL 3V Lithium Coin Cell Battery CR2016 Replaces DL2016, PK 5 (MCR2016)
- MIGHTY MAX BATTERY ML3-12 12V 3.5AH SLA Replaces BP3-12 BP3.6-12 CF12V2.6 CFM12V3 CP1232 (ML3-1296)
- TRIPLETT IP Tester, Heavy Duty Plastic, Black/Red (CamView IP Pro+)
- TRIPLETT Video Balun, 5MP, BNC Interface, Black (HDB-VSTPT2)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (CTX200PA)
- TRIPLETT IP and HD Camera Tester, Gray/Red, Plastic (8075)
- TRIPLETT Video Monitor, Portable, 1 Camera Input (HDCM3)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (Pocket CAT)
- SKYHAWK Seagate Skyhawk 2TB (C-HDD2000-VX)
- Triplett Closed Circuit TV System Accessories