Shop All Test Equipment
Triplett
Cable Length Meter, Measures ft/M
Mfr # TDR100
Zoro # G2479000
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Measure the Distance of Cables Terminated with BNC or RJ45 Connectors
- For Use With Cables Consisting of At Least 2 Insulated Metallic Elements, One of Which May Be The Sheath or Shield of The Cable
- Measures Feet, Meters
- Function Uses TDR Technology to Measure The Accurate Distance of Cables Terminated with BNC or RJ45 Connectors
- Includes Batteries, BNC (M) Connector to (M) F Connector, BNC (M) Connector to Alligator Clips, BNC (M) Connector to Standard Test Leads, Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # TDR100
- Zoro # G2479000
- UPC # 614395002268
- Country of Origin China
- Category Test Equipment
Dimensions
Overall Height | 6 in |
Compatible Cable Length - Minimum | 16.45 ft |
Compatible Cable Length - Maximum | 9,842.52 ft |
Overall Width | 2 3/8 in |
Details
Item | Cable Length Meter |
Application | Measure the Distance of Cables Terminated with BNC or RJ45 Connectors |
For Use With | Cables Consisting of At Least 2 Insulated Metallic Elements, One of Which May Be The Sheath or Shield of The Cable |
Measures | Feet, Meters |
Function | Uses TDR Technology to Measure The Accurate Distance of Cables Terminated with BNC or RJ45 Connectors |
Includes | Batteries, BNC (M) Connector to (M) F Connector, BNC (M) Connector to Alligator Clips, BNC (M) Connector to Standard Test Leads, Carrying Case |
Calibration Certificate | No |
Standards | CE |
Product Type | Cable Length Tester |
Compatible Product Type | Cables Consisting of At Least 2 Insulated Metallic Elements |
Unit of Measures | Feet, Meters |
Description
Cable Length Meter, Application Measure the Distance of Cables Terminated with BNC or RJ45 Connectors, Compatible Product Type Cables Consisting of At Least 2 Insulated Metallic Elements, Includes Batteries, BNC (M) Connector to (M) F Connector, BNC (M) Connector to Alligator Clips, BNC (M) Connector to Standard Test Leads, Carrying Case, Unit of Measures Feet, Meters, Overall Height 6 in, Overall Width 2 3/8 in, Standards CE, Compatible Cable Length - Minimum 16.45 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, D Curve (FAZ-D1/3-NA)
- HOPKINS Tubing Flex 3/8In 10Ft (39035)
- CALCONDUIT Nipple, 1/2 in. x 8 in., Aluminum (119290)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1" Cable Diameter - PG36 Thread - 10 Pcs/ Pack (CGPG36-10)
- TRIPLETT Triplett Sniff-It 2 Non-Contact AC Voltage Detector (TL-TR-SI9601)
- TRIPLETT Tone and Probe Kit (CTX30)
- TRIPLETT Tone and Probe Kit (CTX690)
- TRIPLETT Network and Cable Tester with Probe, LCD (CTX1200)
- TRIPLETT Receptacle Tester, GFCI, 110 to 125V AC (ET100)
- TRIPLETT Tone Generator and Probe Kit (CTX590A)
- PROSKIT Fiber Optic Scope, 200X (900-138TW)
- Triplett Test Equipment