Shop All Voice & Data Patch Cords
Triplett
Cable Assembly, Black, 3 ft
Mfr # 301-RG59-301/36
Zoro # G102017071
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Black
- Shielding Type 95% Bare Copper Braid
- NEC Article and Type Not Rated
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # 301-RG59-301/36
- Zoro # G102017071
- UPC # 814039015900
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 3 ft |
Conductor Size | 20 AWG |
Cable Length | 3 ft |
Details
Shielded | Shielded |
Jacket Color | Black |
Shielding Type | 95% Bare Copper Braid |
NEC Article and Type | Not Rated |
Jacket Material | PVC |
Impedance | 50 Ohms |
Plenum Rated | No |
Item | Cable Assembly |
Color | Black |
Coaxial Cable Type | RG-59 |
Conductor Gauge | 20 AWG |
Shielding Material | 95% Bare Copper Braid |
Maximum Impedance | 50 ohm |
Description
Cable Assembly, Cable Length 3 ft, Coaxial Cable Type RG-59, Conductor Gauge 20 AWG, Jacket Material PVC, Maximum Impedance 50 ohm, Shielded Shielded, Shielding Material 95 Percent Bare Copper Braid, Fire Rating Not Applicable, Jacket Color Black, NEC Article and Type Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Male Short Weld I-Line Ferrule-304, 4 (14WI4-400)
- PANDUIT Faceplate, Elec/comm, 106duplex, Ei, 1 Gang, PVC (T70PEI)
- GOODMAN Transformer, 208/230, 24V (0130M00138S)
- BRISKHEAT Thermocouple, Type J, 10 ft., 24 AWG Wire, Indoor use (TAJN10-AA)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Red (CAT6A-1RD)
- TRIPLETT Cable Assembly, Black, 3 ft, PK4 (301-RG59-301/36-4)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-100BK)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-10BK)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-50BK)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Yellow (CAT6A-3YL)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 2 ft. (3423)
- Triplett Voice & Data Patch Cords