Shop All Borescope
Triplett
Borescope Inspection Camera, 5" Monitor
Mfr # BR350
Zoro # G503673791
original price:
$280.99
20% off
new price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Observation Depth 0 to 1.6 in
- Monitor Size 5 in
- Camera Size 5.5 mm
- Shaft Dia. 5.5 mm
- Recording Image, Video
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Observation Depth | 0 to 1.6 in |
Monitor Size | 5 in |
Camera Size | 5.5 mm |
Shaft Dia. | 5.5 mm |
Shaft Length | 16 1/2 ft |
Manufacturers Warranty Length | 1 yr |
Minimum Observation Depth | 1.6 in |
Manufacturer Warranty Length | 1 yr |
Display Size | 5 in |
Shaft Diameter | 0.22 in |
Maximum Observation Depth | 1.6 in |
Camera Diameter | 5.5 mm |
Description
Inspection Camera, Camera Pixel Resolution 1920 x 1080, Shaft Length 16 1/2 ft, Shaft Diameter 0.22 in, Camera Diameter 5.5 mm, Features 3x Zoom, (8) LED Lights, Audio and Video Capture, Auto Power Off, Built-In Auxiliary Light, Built-In Clock/Calendar, Freeze During Live Viewing, Photo and Video Capture, Screen Rotation, (8) Menu Languages, Includes 4GB MicroSD, Carrying Case, Hook, Magnet, Mirror, Display Size 5 in, Digital Display Screen Type LCD Touchscreen, Product Type Inspection Camera
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Digital Pressure Gauge, -30 to 0 to 200 psi, 1/4 in MNPT, Black (DG2531L0NAM02L200#&V-XCYLM)
- UEI TEST INSTRUMENTS Thermal Paper for KMIRP2, PK10 (16646PACK)
- ZORO SELECT Digital Sound Level Meter, A Weighted (5URG3)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3D1F)
- TRIPLETT Hi Definition Borescope, 5.5mm camera (BR260)
- TRIPLETT Borescope Inspection Camera, 5" Monitor (BR300)
- RIDGID Inspection Camera Wifi Adapter (66523)
- VIVIDIA Articulating LCD Thermal Borescope, ⌀ 18.5mm, 5ft Long, 4.3" Monitor (TB-4-1815)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 6.5ft Long, 360° Articulating (ME 620)
- PCE INSTRUMENTS Industrial Borescope, With 2 way camera-head (PCE-VE 1014N-F)
- RIDGID Ridgid 37888 micro CA-300 Inspection Camera, 3' Cable (55898)
- Triplett Borescope