Shop All Borescope
Triplett
Borescope Inspection Camera, 5" Monitor
Mfr # BR300
Zoro # G103673795
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Observation Depth 0 to 1.6 in
- Monitor Size 5 in
- Camera Size 5.5 mm
- Shaft Dia. 5.5 mm
- Recording Image, Video
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Observation Depth | 0 to 1.6 in |
Monitor Size | 5 in |
Camera Size | 5.5 mm |
Shaft Dia. | 5.5 mm |
Shaft Length | 16 1/2 ft |
Manufacturers Warranty Length | 1 yr |
Minimum Observation Depth | 1.6 in |
Shaft Diameter | 0.22 in |
Maximum Observation Depth | 1.6 in |
Camera Diameter | 5.5 mm |
Manufacturer Warranty Length | 1 yr |
Display Size | 5 in |
Description
Inspection Camera, Camera Pixel Resolution 1920 x 1080, Shaft Length 16 1/2 ft, Shaft Diameter 0.22 in, Camera Diameter 5.5 mm, Features 3x Zoom, (8) LED Lights, Audio and Video Capture, Auto Power Off, Built-In Auxiliary Light, Built-In Clock/Calendar, Freeze During Live Viewing, Photo and Video Capture, Screen Rotation, (8) Menu Languages, Includes 4GB MicroSD, Carrying Case, Hook, Magnet, Mirror, Display Size 5 in, Digital Display Screen Type LCD Touchscreen, Product Type Inspection Camera
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT300R-2467)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-01)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Brnz, 1-1/4In (SFI-300-1-1/4)
- FLUKE Clamp Meter Kit, LCD, 2,500 A A, 1.3 in (34mm) Jaw Capacity (FLK-376FC-IFLEX36)
- TRIPLETT Borescope Inspection Camera, 5" Monitor (BR350)
- TRIPLETT Hi Definition Borescope, 5.5mm camera (BR260)
- RIDGID Inspection Camera, 3.5" Monitor Size (CA-150)
- GENERAL TOOLS Video Borescope, 5 In, 36 In Shaft (DCS500)
- MILWAUKEE TOOL M12 M-Spector Flex 3 Ft Inspection Camera Cable Kit (2315-21)
- RIDGID Drain Inspection Camera (78118)
- VIVIDIA Video Borescope, ⌀ 3.9mm, 6.6ft Long, 2.4" LCD Monitor, Flexible (VQ R3920)
- Triplett Borescope