Shop All Borescope Accessories
Triplett
Borescope Accessories, 1920x1080pxl 9mm
Mfr # BR330cam-10M
Zoro # G810934493
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Auto Focus, IP67 Rating
- Includes magnet, hook, cap, and reset needle
- Minimum Focus Distance 1.2 in
- Camera Pixel Resolution 1920 x 1080
- Shaft Diameter 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # BR330cam-10M
- Zoro # G810934493
- UPC # 614395005214
- Country of Origin China
- Category Borescope Accessories
Dimensions
Shaft Diameter | 9 mm |
Shaft Length | 10 m |
Camera Diameter | 9 mm |
Details
Item | Borescope Accessories |
Features | Auto Focus, IP67 Rating |
Includes | magnet, hook, cap, and reset needle |
Minimum Focus Distance | 1.2 in |
Camera Pixel Resolution | 1920 x 1080 |
Compatible with Series | BR330 |
Field of View | 70 Degrees |
Compatible with Brand | Triplett |
Description
Borescope Accessories, Compatible with Manufacturer Model Number BR330, Compatible with Series BR330, Compatible with Brand Triplett, Shaft Length 10 m, Shaft Diameter 9 mm, Field of View 70 Degrees , Camera Pixel Resolution 1920 x 1080, Minimum Focus Distance 1.2 in, Features Auto Focus, IP67 Rating, Includes magnet, hook, cap, and reset needle, Camera Diameter 9 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2-1/2", 0/160psi, 1/4" (101D-254F)
- TRACEABLE Countdown Timer, 1-1/3 In. LCD (5011)
- FLUKE Thermal Imager, -4 Degrees to 842 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS55+ 27HZ)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-204F)
- REED INSTRUMENTS Replacement Camera Head for R9000 HD Video Inspection Camera System (R9000-RCH)
- RIDGID Cable Extension, 72 In (37113)
- REED INSTRUMENTS Replacement 65.6' (20m) Cable (R9000-20M)
- MILWAUKEE TOOL M-Spector Flex 3 ft Inspection Camera Cable (48-53-0150)
- RIDGID Replacement Imager Head, 17mm x 36 In (37103)
- VIVIDIA USB WiFi Converter, iOS & Android, USB Borescope & Microscope, Battery (W 03)
- EXTECH Universal Ac Adaptor 120-240V 9V1A (UA100-240)
- Triplett Borescope Accessories