Shop All Digital Multimeters
Triplett
Benchtop Digital Multimeter, 750V AC, 10 A
Mfr # MM750B
Zoro # G509843884
product price: $1,218.99
/ea
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic DC Accuracy +/-0.01%
- Voltage (AC) 750V
- Amps DC 10A
- Special Features Min/Max/Average and Data Hold, SCPI Remote Control
- Connectivity LAN, RS-232, USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # MM750B
- Zoro # G509843884
- UPC # 614395005115
- Country of Origin China
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Benchtop Digital Multimeter |
Basic DC Accuracy | +/-0.01% |
Voltage (AC) | 750V |
Amps DC | 10A |
Special Features | Min/Max/Average and Data Hold, SCPI Remote Control |
Connectivity | LAN, RS-232, USB |
Advanced Measurements | (2) 4 Wire Ohm, Bar Chart, Histogram, Trend Chart |
Display | LCD |
Counts | 200,000 |
Includes | AC Power Cord, RS-232 Cable, Test Leads, USB Cable/Software |
Safety Rating | CAT II 300V |
Resistance (Ohms) | 100 megaohm |
Interface | LAN, RS-232, USB |
Capacitance | 2 mF |
True RMS | Yes |
Voltage (DC) | 1000V |
Amps AC | 10 A |
Frequency Counter | 1 MHz |
Measurement Functions | ACA, ACV, Capacitance, dB/dBm, DCA, DCV, Frequency, Resistance, Temperature, uA Current |
Description
Benchtop Digital Multimeter, Voltage (AC) 750V, Voltage (DC) 1000V, 10 A Amps AC, 10A Amps DC, Resistance (Ohms) 100 megaohm, Basic DC Accuracy +/-0.01 Percent, 200,000 Counts, True RMS Yes, Capacitance 2 mF, LAN, RS-232, USB Interface, Frequency Counter 1 MHz, Special Features Min/Max/Average and Data Hold, SCPI Remote Control, LCD Display, Safety Rating CAT II 300V, Measurement Functions ACA, ACV, Capacitance, dB/dBm, DCA, DCV, Frequency, Resistance, Temperature, uA Current
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (4FLV7)
- MONARCH Phaser Battery LED Strobe, RPM 0-500,000 (6232-010)
- LEAKFINDER UV Leak Detection Dye, 0.25 oz. Size (LF1025)
- CONTROL CO Traceable Memory Humidity/Temperature Me (4096)
- TRIPLETT Digital Multimeter, 600 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (9055)
- TRIPLETT Multimeter CAT IV TRMS w/Lo Z Backlit (MM650)
- TRIPLETT Compact Multimeter (MM200)
- TRIPLETT True RMS Auto Ranging Digital Multimeter (MM350)
- TRIPLETT RMS Multimeter, CAT IV 600V, 1,000 V AC (MM870)
- TRIPLETT Manual ranging high performance digital (MODEL 9007-A)
- FLUKE Fluke 117 Electrician's True Multimeter w/ Non-Contact Voltage Detector (2538815)
- Triplett Digital Multimeters