Shop All Closed Circuit TV System Accessories
Triplett
Battery, For IP Cameras, 7.4VDC
Mfr # P/N 37-71
Zoro # G0211290
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits IP Camera Tester
- Color Gray
- Overall Height 3 1/8 in
- Material Plastic
- Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # P/N 37-71
- Zoro # G0211290
- UPC # 614395031923
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 3 1/8 in |
Width | 2 1/8 in |
Depth | 1/2 in |
Height | 3 1/8 in |
Overall Depth | 1/2 in |
Overall Width | 2 1/8 in |
Description
Battery, Product Type Battery, Compatible Surveillance Equipment IP Camera Testers, Compatible with Manufacturer Model Number 8070, 8071, 8072, 8073, Compatible with Series CamView 807x, Color Gray, Material Plastic, Overall Depth 1/2 in, Overall Height 3 1/8 in, Overall Width 2 1/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for R&D Batteries 6060 Battery (6060 BATTERY R&D BATTERIES)
- VERBATIM Cd-R 700Mb 52X w/ Branded Surface (94935)
- PYLE Bluetooth Audio Power Amplifier - 6-Ch Desktop Stereo Receiver System with FM Radio, MP3/USB/SD/AUX (PTA66BT.5)
- TRENDNET 8Pt HI Gigabit POEPlus Switch, TIPG80 (TI-PG80)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (CTX200PA)
- TRIPLETT 5 MP Video/Power Balun, PR (HDB-PVRJ45PT2)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (Pocket CAT)
- TRIPLETT Camera Tester, 7-1/2" H, TFT Color Display (CamView IP Pro-D)
- TRIPLETT HD 4K CCTV Monitor, TFT LCD, 7" Screen Sze (HDCM-4K)
- TRIPLETT Camview Analog Camera Tester, Black/Red (8064)
- INVID TECH Pole Mount, Fits Vision Series Cameras (IVM-PTZPOLE)
- Triplett Closed Circuit TV System Accessories