Shop All Test Leads & Probes
Triplett
Banana Plug, Nickel Plated, 20 A, 1,000 V
Mfr # TL25
Zoro # G509769214
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Length 2 3/8 in
- Application Creating Custom Banana Jack Test Leads that can be Stacked
- Features Fits Most Major Brand Multimeters and Test Instruments that use Shrouded Standard Banana Jack Inputs, Stackable
- Body Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # TL25
- Zoro # G509769214
- UPC # 614395005085
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 2 3/8 in |
Wire Size | 18 AWG |
Details
Item | Banana Plug |
Color | Black/Red |
Application | Creating Custom Banana Jack Test Leads that can be Stacked |
Features | Fits Most Major Brand Multimeters and Test Instruments that use Shrouded Standard Banana Jack Inputs, Stackable |
Body Material | Polycarbonate |
Contact Material | Beryllium Copper |
Standards | CE, RoHS Compliant |
Contact Finish | Nickel Plated |
Instrument Safety Rating | CAT III 1000V |
Maximum Voltage | 1,000 V |
Minimum Operating Temperature | 32 Degrees F |
Insulation Material | Polycarbonate |
Maximum Current | 20 A |
Meter Connection Type | Stacking Banana Plug |
Description
Banana Plug, Contact Finish Nickel Plated, Contact Material Beryllium Copper, Maximum Current 20 A, Color Black/Red, Body Material Polycarbonate, Maximum Voltage 1,000 V, Instrument Safety Rating CAT III 1000V, Length 2 3/8 in, Application Creating Custom Banana Jack Test Leads that can be Stacked, Contact Spacing Not Applicable, Features Fits Most Major Brand Multimeters and Test Instruments that use Shrouded Standard Banana Jack Inputs, Stackable, Contact Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Dual IR/Probe Thermometer (IR07)
- GENERAL TOOLS Personal Lightning Detector, 40 Miles (LD7)
- SHIMPO Flexible Swing Arm for DT-311A/315A (SAS-DT300)
- MSA SAFETY Rechargeable Battery Pack, Lithium Ion (10114835)
- TRIPLETT Test Leads w/Pin Cushion Clips (79-695)
- TRIPLETT Universal 48" Test Leads w/Insulated (79-127)
- TRIPLETT Test Leads w/Mini, Banana Jacks (79-153)
- TRIPLETT Circuit Breaker Finder, 24 to 300V AC (CBF200)
- TEST PRODUCTS INTL Push-on alligator clips (A140)
- POMONA ELECTRONICS Test Clip Set, Blue, 300 Vrms (5514)
- FLUKE Retractable Terminal BlockProbeSet, 1000V (AC288)
- Triplett Test Leads & Probes