Shop All Pressure & Temperature Test Kits
Triplett
Anemometer, 40 to 5,900fpm, -4 to 140F
Mfr # CFM400-NIST
Zoro # G505948163
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Rotating Vane
- Includes Carrying Case
- Air Velocity Accuracy +/-1.5%
- Display Type Digital
- Data Logging No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # CFM400-NIST
- Zoro # G505948163
- UPC # 614395004088
- Country of Origin China
- Category Pressure & Temperature Test Kits
Dimensions
Probe Size | 4 in dia. |
Probe Diameter | 4 in |
Battery Size | AAA |
Manufacturer Warranty Length | 1 yr |
Description
Anemometer, Minimum Velocity Measured 40 fpm, Probe Diameter 4 in, Probe Type Rotating Vane, Maximum Velocity Measured 5,900 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 32 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Carrying Case, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/ 1.1 Degrees , Wind Speed Units ft/min, m/sec, Air Velocity Resolution 1 fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 100 In H2O (2100)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (251009SW02BXLLVAC)
- DWYER INSTRUMENTS Vane Thermo-Anemometer Probe (VP1)
- UEI TEST INSTRUMENTS Replacement Sensor (RLD15SENS)
- WINTERS Low Pressure Test Kit (PLT100)
- WINTERS Low Pressure Test Kit (PLT15)
- TESTO Refrigeration Test and Load Kit, Wireless (0563 0007)
- FLUKE Comparison Test Pump, 0 to 20,000 psi (P5515-140M)
- TESTO 610 Pocket Pro Temp & Rh Meter (0560 0610)
- TESTO Refrigeration Test and Load Kit, Wireless, Power Supply: (9) AAA Batteries (0563 0009)
- TYCHEM Accessories Universal Pressure Test Kit (99081000000001UV)
- Triplett Pressure & Temperature Test Kits