Shop All Air Velocity Meters and Anemometers
Triplett
Anemometer, 216 to 3,936fpm, 35 to 122F
Mfr # AM200
Zoro # G701866254
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Rotating Vane
- Velocity (FPM) 216 to 3936 fpm
- Velocity (MPS) 1.1 to 20 mps
- Velocity (MPH) 2.5 to 44.7 mph
- Air Velocity Accuracy +/-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # AM200
- Zoro # G701866254
- UPC # 614395003708
- Country of Origin China
- Category Air Velocity Meters and Anemometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Probe Diameter | 1 in |
Description
Anemometer, Minimum Velocity Measured 216 fpm, Probe Diameter 1 in, Probe Type Rotating Vane, Maximum Velocity Measured 3,936 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 5 Degrees F, Minimum Relative Humidity Measured Not Applicable, Includes Lanyard, Relative Humidity Accuracy Not Applicable, Temperature Accuracy +/ 1.8 Degrees , Wind Speed Units ft/min, km/hr, knot, m/sec, mph, Air Velocity Resolution 20 fpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 6000 psi, 1/2 NPT Male Back Conn, Glycerin Filled (40-510-6000-psi)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 6 In L (TE-DFN-B0648-00)
- PLAST-O-MATIC Gauge Guard, Polypropylene, 1/4 In FNPT (GGMEB1-PP)
- DYNASONICS Dedicated Doppler Ultrasonic Meter (DDFXD2-ANNA-NN)
- TRIPLETT Triplett CFM100 CFM/CMM Thermo-Anemomete (CFM100)
- TRIPLETT Anemometer, 216 to 3,936fpm, 122 to 122F (AM250)
- TRIPLETT Airflow Meter, 200 to 15,733 fpm (DPR400)
- TRIPLETT Anemometer, 80 to 5,906fpm, 32 to 122F (AM320)
- TRIPLETT Anemometer, 40 to 5,900fpm, 32 to 122F (CFM400)
- DWYER INSTRUMENTS Anemometer, Rotating Vane, Black (8904)
- DAVIS INSTRUMENTS Anemometer/Sensor Transmitter Kit (6332)
- Triplett Air Velocity Meters and Anemometers