Shop All Analog Multimeters
Triplett
Analog Railroad Tester, 600V, Mirrored, 30A
Mfr # 2013
Zoro # G8212312
product price: $1,699.00
/ea
Free Shipping & Returns
$1,699.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. AC Volts 600 V
- AC Frequency Response 25 to 400 Hz
- Overload Protector Yes
- Sensitivity 1,000 ohm/V
- Battery Type 9V, D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # 2013
- Zoro # G8212312
- UPC # 614395001162
- Country of Origin Taiwan, Province of China
- Category Analog Multimeters
Dimensions
Overall Height | 6.5 in |
Battery Size | 9V; D |
Manufacturers Warranty Length | 1 yr |
Overall Width | 3.2 in |
Description
Analog Railroad Tester, Basic AC Current Accuracy +/-1.50 Percent, Resistance Measurement Accuracy +/-2.00 Percent, Basic DC Current Accuracy +/-1.50 Percent, AC Frequency Response 25 to 400 Hz, Parameters Measured AC Current, AC Voltage, DC Current, DC Voltage, Resistance, Basic AC Voltage Accuracy +/-3.00 Percent, Basic DC Voltage Accuracy +/-1.50 Percent, Minimum AC Voltage Measurement 1.5 V, Maximum AC Voltage Measurement 600 V, Minimum DC Voltage Measurement 0.6 V
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Infrared Thermometer, Dot Matrix LCD, -22 Degrees to 1652 Degrees F, Dual Laser Sighting (FLUKE-572-2)
- SCS Wrist Strap Monitor 725 (725)
- EXTECH Indoor Air Quality Carbon Dioxide Meter (CO240)
- PIC GAUGES Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254T)
- TRIPLETT Analog Railroad Tester, 600V, 25 to 400 Hz (2010)
- TRIPLETT Compact analog multimeter designed to ma (MODEL 630)
- TRIPLETT VOM, 1200V, 20M Ohms, Overload Protector (3018)
- TRIPLETT VOM, 300V, Polarity Reversing Switch, 0.6A (3067)
- TRIPLETT VOM, 600V, Polarity Reversing Switch, 0.6A (3022)
- SANWA Analog Pocket Multimeter (AP33)
- SANWA Analog Multimeter - High Sensitivity FET for Measurement of Lower Capacitance (EM7000)
- Triplett Analog Multimeters