Shop All Clamp On Power Meters
Triplett
AC/DC Clamp Meter 1000A TRMS w/Cert of T
Mfr # CM1050-NIST
Zoro # G904261146
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. AC Volts 1000V AC/DC
- Standards cETLus, CE
- Includes Certificate of Traceability to N.I.S.T., test leads, Type K thermocouple bead probe, 3 AAA batteries, and carrying case
- Material Plastic
- Overall Width 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # CM1050-NIST
- Zoro # G904261146
- UPC # 614395003371
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Overall Width | 2.4 |
Overall Height | 12.4 |
Overall Length | 4.8 |
Height | 9.9" |
Width | 1.7" |
Length | 3.2" |
Details
Item | AC/DC Clamp Meter 1000A TRMS w/Certifica |
Max. AC Volts | 1000V AC/DC |
Standards | cETLus, CE |
Includes | Certificate of Traceability to N.I.S.T., test leads, Type K thermocouple bead probe, 3 AAA batteries, and carrying case |
Material | Plastic |
Application | Typically when using a multimeter to measure current, you would have to “break the circuit" and place the meter in series with it, so that voltage and current would pass through it. A clamp meter allows you to easily measure current without breaking the circuit by clamping around a single conductor. This saves time and the circuit will not be damaged. |
Capacity | 1000A AC/DC |
Color | Gray/Red |
Weight | 1.4lbs |
Description
AC/DC Clamp Meter 1000A TRMS w/Certifica
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WGTC Differential Pressure Gauge, 0 to 300 psi (251L4PGW)
- WINTERS Contractor 4.5" 0-300 psi/Kpa 1/4" Btm (PCT326)
- FLIR Thermal Camera, 30 mK, 40 mK, -4 Degrees to 248 Degrees , 32 Degrees to 1202 Degrees F (FLIR T530-24-42)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 75 psi (120-AA-00-OO-75P)
- TRIPLETT TRMS AC/DC Mini Clamp 400A with Inrush (CM24)
- TRIPLETT True RMS Clamp Meter, CAT III 600V, TRMS (CM450)
- TRIPLETT TRMS Mini Clamp Meter 9200B 300A (9200B)
- AMPROBE Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-23SW)
- AMPROBE Clamp Meter, LCD, 1,000 A, 2.0 in (51 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (AMP-330)
- EXTECH Clamp Meter, Backlit LCD, 400 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (EX623)
- WESTWARD Digital Clamp Meter, 600A, 600V (800HC2)
- Triplett Clamp On Power Meters