Shop All Power Supplies
Triplett
AC to DC Power Supply, 110/220V AC, 30V DC, 160W, 5A
Mfr # PS305-NIST
Zoro # G102492649
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 110/220V AC
- Output Voltage 30V DC
- Power Rating 160W
- Output Amps 5A
- Height 8.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # PS305-NIST
- Zoro # G102492649
- UPC # 614395003418
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 8.3 in |
Width | 4.1 in |
Depth | 6.1 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | AC to DC Power Supply |
Input Voltage | 110/220V AC |
Output Voltage | 30V DC |
Power Rating | 160W |
Output Amps | 5A |
Hz | 50/60 Hz |
Display | Dual 4-Digit LED |
Load Regulation | Less than 0.01%+ 5mV; Less than 0.1% + 10mA |
Type | Single Output |
Calibration Certificate | NIST Traceable |
Input Frequency (Hz) | 50/60 Hz |
Line Volts Regulation | Less than 0.01% + 3mV |
Includes | AC Power Cord, Banana to Alligator Teat Lead |
Output Volts (DC) | 0 to 30V DC |
Meter Type | Digital |
Protection | Fused Temperature, Overload, Reverse Polarity |
Connection | Banana Plug to Alligator Test Leads |
Line Regulation | Less than 0.01%+ 3mV; Less than 0.1% + 3mA |
Ripple Volts Regulation | Less Than or Equal To 2 mVrms |
Output Current (Amps) | 0 to 5 |
Description
DC POWER SUPPLY,30V/5A WITH NIST, Output Volts (DC) 0 to 30V DC, Output Current (Amps) 0 to 5, Ripple Volts Regulation Less Than or Equal To 2 mVrms, Line Volts Regulation Less than 0.01 Percent + 3mV, Load Regulation Less than 0.01 Percent+ 5mV; Less than 0.1 Percent + 10mA, Line Regulation Less than 0.01 Percent+ 3mV; Less than 0.1 Percent + 3mA, Meter Type Digital, 110 to 220V AC Input Voltage, Input Frequency (Hz) 50/60 Hz, Fused Temperature, Overload, Reverse Polarity Protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 6A, 600V AC, Non-Indicating (DFJ-6)
- SCHNEIDER ELECTRIC Plain mounting plate H500xW500mm made of galvanised sheet steel (NSYMM55)
- EATON BUSSMANN Limiter Fuse, ANN Series, 400A, Very Fast Acting, 125V AC, Bolt-On (ANN-400)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 40A, 2 Poles (M9R81240)
- TRIPLETT 3-Channel Linear DC Power Supply (PS325)
- TRIPLETT AC to DC Power Supply, 110/220V AC, 30V DC, 160W, 5A (PS305)
- ZURN DC Power Supply, 7.6VDC, 2A (P6000-HW6)
- OMRON Power Supply, 100V AC, 24V DC, 240W, 10A, DIN Rail (S8VS-24024)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 12W, 1/0.8A, Panel (SLD12101012T)
- OMRON AC to DC Power Supply, 100 to 240V AC, 5V DC, 14W, 2.8A, Panel (CJ1W-PA202)
- SOLA 100-250V-AC AC TO DC POWER SUPPLY (GLS175)
- Triplett Power Systems