Shop All Test Equipment
Triplett
AC Line Splitter/GFCI Tester, 120V AC
Mfr # ET200
Zoro # G8111854
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Clamp Meter
- Function Clamp Around The X1 Position for A Direct Current Reading, Detect Faulty Wiring In 3-Wire Receptacles, Lights Display (5) Wiring Faults: Open Ground, Open Neutral, Hot/Ground Reverse, Open Hot, Hot/Neutral Reverse, Measure Current Without Breaking The Circuit, X10 Position Display Low Current Readings Multiplied By 10
- Features Combines A GFCI Tester and AC Line Voltage Splitter in One Tool, Lights Display 5 Wiring Faults: Open Ground, Open Neutral, Hot/Ground Reverse, Open Hot, Hot/Neutral Reverse, Test GFCI for Proper Operation
- Standards ETL
- Height 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # ET200
- Zoro # G8111854
- UPC # 614395001964
- Country of Origin China
- Category Test Equipment
Dimensions
Height | 9 1/2 in |
Width | 1 1/8 in |
Depth | 3 37/64 in |
Tool Height | 9.5 in |
Manufacturer Warranty Length | 1 yr |
Tool Length | 3.6 in |
Tool Width | 1.1 in |
Details
Item | AC Line Splitter/GFCI Receptacle Tester |
For Use With | Clamp Meter |
Function | Clamp Around The X1 Position for A Direct Current Reading, Detect Faulty Wiring In 3-Wire Receptacles, Lights Display (5) Wiring Faults: Open Ground, Open Neutral, Hot/Ground Reverse, Open Hot, Hot/Neutral Reverse, Measure Current Without Breaking The Circuit, X10 Position Display Low Current Readings Multiplied By 10 |
Features | Combines A GFCI Tester and AC Line Voltage Splitter in One Tool, Lights Display 5 Wiring Faults: Open Ground, Open Neutral, Hot/Ground Reverse, Open Hot, Hot/Neutral Reverse, Test GFCI for Proper Operation |
Standards | ETL |
Max. AC Voltage | 120 V |
Max. Input Current | 15 A |
Max. Output Current | 15 A |
Current Multiplier Loop | X1, X10 |
Maximum Current Measured | 15 A |
CAT Safety Rating | CAT II 300V |
Alert Type | Light |
For Voltage Range | 120V AC |
Testing Functions | GFCI Tester |
Description
AC Line Splitter/GFCI Receptacle Tester, CAT Safety Rating CAT II 300V, Current Multiplier Loop X1, X10, For Voltage Range 120V AC, Maximum Current Measured 15 A, Tool Height 9.5 in, Tool Length 3.6 in, Tool Width 1.1 in, Alert Type Light, Features Combines A GFCI Tester and AC Line Voltage Splitter in One Tool, Lights Display 5 Wiring Faults: Open Ground, Open Neutral, Hot/Ground Reverse, Open Hot, Hot/Neutral Reverse, Test GFCI for Proper Operation, For Use With Clamp Meter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Plate, Off White, PVC, Plates (T70PIW)
- ALLEN TEL Cat 5e Coupler, Black (AT55C-00)
- KMC Clamp, Cushioned, EPDM, Dia 5/8 In, PK25 (COL1009AL)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, In-Use;Low Profile (MX4280S)
- TRIPLETT Network and Cable Tester with Probe, LCD (CTX1200)
- TRIPLETT Tone and Probe Kit (CTX30)
- TRIPLETT Triplett Test Leads for Digital Multimeters (TL-TR-79-374)
- TRIPLETT Tone Generator and Probe Kit (CTX590A)
- TRIPLETT Triplett Sniff-It 2 Non-Contact AC Voltage Detector (TL-TR-SI9601)
- TRIPLETT Cable Length Meter, Measures ft/M (TDR100)
- FLUKE NETWORKS Visual Fiber Optic Fault Locator (VisiFault)
- Triplett Test Equipment