Shop All Clamp On Power Meters
Triplett
AC Clamp Meter 1000A TRMS w/Cert of Trac
Mfr # CM1000-NIST
Zoro # G704291138
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. AC Volts 1000V AC/DC
- Standards cETLus, CE
- Includes Certificate of Traceability to N.I.S.T., test leads, Type K thermocouple bead probe, 3 AAA batteries, and carrying case
- Overall Width 2.4
- Weight 1.4lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # CM1000-NIST
- Zoro # G704291138
- UPC # 614395003364
- Country of Origin China
- Category Clamp On Power Meters
Dimensions
Overall Width | 2.4 |
Overall Length | 4.8 |
Length | 3.2" |
Width | 1.7" |
Overall Height | 12.4 |
Height | 9.9" |
Details
Item | AC Clamp Meter 1000A TRMS w/Certificate |
Max. AC Volts | 1000V AC/DC |
Standards | cETLus, CE |
Includes | Certificate of Traceability to N.I.S.T., test leads, Type K thermocouple bead probe, 3 AAA batteries, and carrying case |
Weight | 1.4lbs |
Color | Gray/Red |
Application | Typically when using a multimeter to measure current, you would have to “break the circuit" and place the meter in series with it, so that voltage and current would pass through it. A clamp meter allows you to easily measure current without breaking the circuit by clamping around a single conductor. This saves time and the circuit will not be damaged. |
Capacity | 1000A AC |
Material | Plastic |
Description
AC Clamp Meter 1000A TRMS w/Certificate
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, Commercial, 0 to 30 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FLZ5)
- TAYLOR PRECISION PRODUCTS Mini Digital Timer (5842N15)
- PECO Remote Sensor (68671)
- 5S SUPPLIES Gauge Warning Film Circles Master Kit 86 Pieces (GWF-CIRCLE-KIT)
- TRIPLETT TRMS Mini Clamp Meter 9200B 300A (9200B)
- TRIPLETT True RMS Clamp Meter, CAT III 600V, TRMS (CM450)
- TRIPLETT TRMS AC/DC Mini Clamp 400A with Inrush (CM24)
- REED INSTRUMENTS Clamp Meter, mA, w/NIST (R5015-NIST)
- MILWAUKEE TOOL Clamp Meter (2237-20)
- AMPROBE Clamp Meter, LCD, 600 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-14 TRMS-PLUS)
- AMPROBE Clamp-On Power Meter Kit, LCD, 1000kW, 1000 A, Cat IV 600V, Cat III 1000V Safety Rating (6NZJ0 + 34K451)
- Triplett Clamp On Power Meters