Shop All Wire Strippers & Crimpers
Triplett
9 1/2 in Crimper RG6, RG11, RG58, RG59
Mfr # GET-CS00
Zoro # G3883133
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RG11, RG58, RG59, RG59 Plenum, RG6, RG6 Dual Shield, RG6 Plenum, RG6 Quad Shield, RG6 Tri Shield
- Overall Length 9 1/2 in
- Features Eliminates the Need to Carry Multiple Tools, Once the Connector is Properly Installed, it Cannot be Pulled Off -Ever, Terminates BNC, RCA, and F Compression Connectors from Virtually All Connector Suppliers
- Insulated / Uninsulated Insulated
- Handle Type Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # GET-CS00
- Zoro # G3883133
- UPC # 614395060695
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 9 1/2 in |
Tool Length | 9 1/2 in |
Details
Capacity | RG11, RG58, RG59, RG59 Plenum, RG6, RG6 Dual Shield, RG6 Plenum, RG6 Quad Shield, RG6 Tri Shield |
Features | Eliminates the Need to Carry Multiple Tools, Once the Connector is Properly Installed, it Cannot be Pulled Off -Ever, Terminates BNC, RCA, and F Compression Connectors from Virtually All Connector Suppliers |
Insulated / Uninsulated | Insulated |
Handle Type | Cushion Grip |
Insulated | Yes |
Adjustable | Not Adjustable |
Strips | No |
Max. Crimping Force | Not Rated |
Cuts | No |
Item | Universal Compression Tool |
For Use With | 55ED98, 60FG62 |
Compatible Cable Type | RG11, RG58, RG59, RG59 Plenum, RG6, RG6 Dual Shield, RG6 Plenum, RG6 Quad Shield, RG6 Tri Shield |
Adjustability | Not Adjustable |
Compatible Connector Type | BNC, F Connectors, RCA |
Includes Crimping Die | No |
Compatible Terminal Type | Insulated |
Crimper Style | Universal Crimper Tool |
Grip Style | Deluxe Cushion |
Includes Wire Cutter | No |
Maximum Crimping Force | Not Rated |
Grip Type - Insulated | Insulated |
Includes Wire Stripper | No |
Description
Universal Compression Tool, Crimper Style Universal Crimper Tool, Compatible Connector Type BNC, F Connectors, RCA, Compatible Terminal Type Insulated, Maximum Crimping Force Not Rated, Tool Length 9 1/2 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated Yes, Adjustability Not Adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Spline Bit 2-Cutter 9/16" x 23" (48-20-4057)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82576)
- DEWALT Snap-Off Utility Knife Snap-Off, 5 1/2 in L (DWHT10037)
- APEX Socket Extension, Square, 1/4" Drive (EX-250-B-3)
- TRIPLETT 11 in Crimper RG6, RG58, RG59, RG62 (GET-301-UT)
- TRIPLETT Automatic Wire Stripper, TT-240 (TT-240)
- TRIPLETT TT-285, 10" Crimping Plier (TT-285)
- TRIPLETT 12 in Crimper 24 to 22 AWG (GET-HSCT)
- KNIPEX 10 in Crimper 20 to 7 AWG (97 52 13)
- PALADIN TOOLS Stripper 22-10 & 30-20 Awb Bundle (PA1123)
- QUEST TECHNOLOGY INTERNATIONAL Coax Ratchet Crimp Tool - .429/.100/.128 For N (100Awg) On Rg-8/11/213 (TRF-3030)
- Triplett Wire Strippers & Crimpers