Shop All Closed Circuit TV System Accessories
Triplett
5 MP Video/Power Balun, PR
Mfr # HDB-PVRJ45PT2-1
Zoro # G4427710
product price: $13.89
/pr
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 3 1/2 in
- Size 2.5 in x 5 in x 3.5 in
- Cable Type Cat5, Cat5e, Cat6
- Connector Type BNC Male, RJ45 Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # HDB-PVRJ45PT2-1
- Zoro # G4427710
- UPC # 614395060794
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 3 1/2 in |
Size | 2.5 in x 5 in x 3.5 in |
Overall Width | 5 in |
Details
Item | 5 MP Video/Power Balun |
Color | Black |
Cable Type | Cat5, Cat5e, Cat6 |
Connector Type | BNC Male, RJ45 Female |
Features | 60db Crosstalk and Noise Immunity, Built-In TVS Surge Suppression, Lightning Protection Design Grade Iii, Perfect Picture At 500 Feet for TVI, CVI, AHD. 4mp Resolution, Power Signal Dependent Upon Power Supply Being Used |
Connection | BNC, RJ45 |
Installation Method | Plug and Play |
Ports | 1 |
Product Type | Video Balun |
Compatible Cable Performance Category | 5e |
Number of Ports | 1 |
Description
5 MP Video/Power Balun, Features 60db Crosstalk and Noise Immunity, Built-In TVS Surge Suppression, Lightning Protection Design Grade Iii, Perfect Picture At 500 Feet for TVI, CVI, AHD. 4mp Resolution, Power Signal Dependent Upon Power Supply Being Used, Number of Ports 1, Color Black, Connector Type BNC Male, RJ45 Female, Maximum Frequency Not Applicable, Product Type Video Balun, Compatible Cable Performance Category 5e, Overall Height 3 1/2 in, Overall Width 5 in, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery replaces pc1250 ub1250 ca1240 bp5-12 es4-12 6 Pack (ML5-12MP6602792117)
- PHILIPS Voice Tracer DVT1160 Audio Recorder, 8 GB, Gray (DVT1160)
- TYCON SYSTEMS PWM Solar Chrg, 12V 8A, 24V 30W Pasv PoE (TP-SCPOE-1224)
- MIGHTY MAX BATTERY 14.4v Battery for iRobot Roomba 416 4210 4170 Vacuum Cleaner (MAX3471764)
- TRIPLETT Video Balun, 5MP, BNC Interface, Black (HDB-VSTPT2)
- TRIPLETT Network Cable Tester, 9"H x 7"W x 1-3/4"D (CTX200PA)
- TRIPLETT HD 4K CCTV Monitor, TFT LCD, 7" Screen Sze (HDCM-4K)
- TRIPLETT IP and HD Camera Tester, Gray/Red, Plastic (8075)
- TRIPLETT Camera Tester, 7-1/2" H, TFT Color Display (CamView IP Pro-D)
- TRIPLETT Camview Analog Camera Tester, Black/Red (8064)
- CREE Junction Box Mount (IG-JBWH)
- Triplett Closed Circuit TV Systems & Accessories