Shop All Electrical Properties Data Loggers
Triplett
4 to 20mA USB Current Datalogger
Mfr # ADL20
Zoro # G210919786
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Channels 1
- Interface USB
- Includes 3.6V Lithium battery, test leads with alligator clips, a protective cap, and software
- Alert Type Digital Display, Light
- Parameters Measured DC Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # ADL20
- Zoro # G210919786
- UPC # 614395004811
- Country of Origin China
- Category Electrical Properties Data Loggers
Details
Item | Record over 30,000 current readings |
Current Channels | 1 |
Interface | USB |
Includes | 3.6V Lithium battery, test leads with alligator clips, a protective cap, and software |
Alert Type | Digital Display, Light |
Parameters Measured | DC Voltage |
Minimum Sampling Rate | 1 sec |
Features | Adjustable Alarm, Adjustable sampling rate from 1 second to 24 hours, Built-in 2000 count LCD display, Record up to 31,320 DC mA, USB interface |
Compatible Operating Systems | Windows 10, Windows 7, Windows 8 |
Minimum Operating Temperature Degrees F | 32 Degrees F |
Software Options | Software Included |
Maximum Sampling Rate | 24 hr |
Resistance Properties | Impact Resistant |
Maximum Operating Temperature Degrees F | 104 Degrees F |
Number of Records Stored | 31,320 |
Calibration Certificate Type | Not Certified |
Number of Probes Included | 2 |
Description
Record over 30,000 current readings, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Light, Current Channels 1, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Static Control Wrist Strap, Adj, Knitted (2204)
- DESCO Grounding Cord, 10mm Stud, 15 Ft L (09813)
- DICKSON Chart, 8 In, 0 to 150, 7 Day, PK60 (C435)
- OAKTON Indoor Analog Hygrometer, -22 to 122 F (WD-35700-20)
- TRIPLETT DC Voltage USB Datalogger (VDL48)
- TRIPLETT TRMS Voltage and Current Datalogger (ACDL100)
- TRIPLETT Dual TRMS Voltage and Current Datalogger (ACDL200)
- TESTO Saveris 2-T2 Wifi Data Logger (0572 2032)
- TESTO 174H mini temperature and humidity data logger (0572 6560)
- PCE INSTRUMENTS Voltage Data Logger, 0 to 3000 mV Input (PCE-VR 10)
- DWYER INSTRUMENTS Data Logger, Voltage Data Logger (DW-USB-3)
- Triplett Electrical Properties Data Loggers