Shop All Thermocouple Thermometers
Triplett
4-Channel Type K Temperature Datalogger
Mfr # TMDL400
Zoro # G710934562
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Alarm, Adjustable Offset for Probe, Backlit LCD Simultaneously Displays four-channel Temperature, Customizable Sampling Rate rom 1 Second to 90 Minutes, Log Multiple Files Containing up to 30,000 Readings Each
- Includes (4) AA batteries, (4) Type K Thermocouple bead probes, SD Card, and Universal AC Adapter (100-240V) with 3 plugs (US,UK, EU)
- Interface USB
- Number of Records Stored 30,000
- Maximum Operating Temperature Degrees F 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # TMDL400
- Zoro # G710934562
- UPC # 614395004897
- Country of Origin China
- Category Thermocouple Thermometers
Details
Features | Adjustable Alarm, Adjustable Offset for Probe, Backlit LCD Simultaneously Displays four-channel Temperature, Customizable Sampling Rate rom 1 Second to 90 Minutes, Log Multiple Files Containing up to 30,000 Readings Each |
Includes | (4) AA batteries, (4) Type K Thermocouple bead probes, SD Card, and Universal AC Adapter (100-240V) with 3 plugs (US,UK, EU) |
Item | Handheld Temperature Meters |
Interface | USB |
Number of Records Stored | 30,000 |
Maximum Operating Temperature Degrees F | 122 Degrees F |
Calibration Certificate Type | Not Certified |
Minimum Operating Temperature Degrees F | 32 Degrees F |
Software Options | No Software Required |
Parameters Measured | Temperature Degrees C, Temperature Degrees F |
Resistance Properties | Impact Resistant |
Number of Probes Included | 4 |
Maximum Sampling Rate | 90 min |
Maximum Temperature Measured Degrees F | 2,498 Degrees F |
Minimum Sampling Rate | 1 sec |
Alert Type | Digital Display, Light, Sound |
Minimum Temperature Measured Degrees F | -328 Degrees F |
Description
Handheld Temperature Meters, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Light, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Combustible Gas Detector, 20-1/2" H (NGD269)
- PIC GAUGES Pressure Gauge, 0 to 2000 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402O)
- EXTECH Clamp Meter, LCD, 30 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380942-NIST)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL 200#)
- TRIPLETT Dual Input Thermocouple J/K Thermometer (TMP60)
- WESTWARD Thermocouple Thermometer, 1 Input, Type K (2LTC6)
- EXTECH Thermocouple Thermometer, 4 Input (SDL200)
- HONEYWELL THERMOCOUPLE 30"" H WELL (CQ100A1039)
- ATHENA CONTROLS 36In 1/4In Type J Thermocouple (T1002-J-S-316-4-U-36-7S-0)
- EXTECH Thermocouple Thermometer, 2 In, Type J, K (421502)
- EZ-FLO EASTMAN THERMOCOUPLE 36"" (60038)
- Triplett Thermocouple Thermometers