Shop All Crimping Tool Kits
Triplett
12-1/2" Crimper and Connector Kit 24 to 22 AWG
Mfr # HS-TK
Zoro # G3883124
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Insulated
- Handle Type Cushion Grip
- Capacity 24 to 22 AWG
- Overall Length 12 1/2 in
- For Use With Mfr. No. CAT5-HSP, Mfr. No. CAT6-HSP, Mfr. No. CTX200, Mfr. No. GET-HSCT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # HS-TK
- Zoro # G3883124
- UPC # 614395060039
- Country of Origin Multiple
- Category Crimping Tool Kits
Dimensions
Overall Length | 12 1/2 in |
Tool Length | 9 1/2 in |
Minimum Compatible Wire Size | 23 AWG |
Number of Crimping Sizes | 1 |
Maximum Compatible Wire Size | 24 AWG |
Compatible Wire Size Range | 23 AWG - 24 AWG |
Description
The Triplett HS-TK 12-1/2" Crimper and Connector Kit 24 to 22 AWG is a professional grade tool kit that will give you the performance you need. This crimping tool kit can handle wire gauges from 24 to 22 AWG. It has a cushion grip handle for comfort, while its insulation prevents accidental shocks. The cutting feature allows you to strip wire quickly and easily. You can get your job done right with the Triplett HS-TK 12-1/2" Crimper and Connector Kit 24 to 22 AWG.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/4"-18, Taper, 3 Flutes, NPT (1205300308)
- WESTWARD 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YT14)
- WESTWARD 13/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE9)
- KRAFT TOOL Box Level, Brass/Mahogany, 48 in L, 6 Vials (SL12AB48)
- GARDNER BENDER Gardner Bender GK-15N Insulated Terminal & Crimping Tool Kit - 100 Piece (474794)
- IDEAL Communications Tool Kit, No. of Pcs. 10 (33-410)
- ANDERSON POWER PRODUCTS Crimp Kit, 175 A, 2ga Gray (124105-001)
- IDEAL Communications Tool Kit, No. of Pcs. 2 (35-093)
- GROTE Crimp Tool, Deutsch, Solid Barrel 20, 22Ga (83-6563)
- ALLSTAR Professional Wire Crimp Tool (ALL76220)
- DIXON Large Hose Crimper, 12-1/8 in OAL (860)
- Triplett Crimping Tools