Shop All Wire Strippers & Crimpers
Triplett
11 in Crimper RG6, RG58, RG59, RG62
Mfr # GET-301-UT
Zoro # G3883109
original price:
$46.29
9% off
new price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RG58, RG59, RG6, RG62
- Overall Length 11 in
- Features 2 Piece Connector Construction-No Loose Contacts or Other Parts to Handle, for use with Gem 301-00Tp, 301-1Tp, 301-4Tp, 301-5Tp, and 310-1Tp BNC Connectors, Solves Potential Cable/Connector Dimensional Discrepancy Problems as it is Not Vulnerable to Fluctuating Cable O.D.'S and Will Maintain Proper Cable Retention
- Insulated / Uninsulated Insulated
- Handle Type Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triplett
- MFR # GET-301-UT
- Zoro # G3883109
- UPC # 814039009138
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 11 in |
Tool Length | 11 in |
Description
The Triplett GET-301-UT Universal Crimp Tool is a great addition to your toolbox. It is designed for making crimps on RG6, RG58, RG59 and RG62 coaxial cables. The crimper has an overall length of 11 in.. This versatile wire stripper and crimper also comes with a cushion grip handle for extra comfort and ease of use. The cable capacity can accommodate various types of coaxial cables such as RG6, RG58, RG59 and RG62. Whether you're looking to cut or strip wires or make fast connections on your cables, the Triplett GET-301-UT Universal Crimp Tool will help you get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA Box Level, Aluminum, 24 In, Red (LSB24)
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 2 Pockets (5003)
- STARRETT Micrometer Set, 0 to 3 In, 0.0001 In (ST436.1AXFLZ)
- STEEL GRIP Steel Grip PSO40 40 Piece Ratchet & Socket Set (2399863)
- TRIPLETT TT-285, 10" Crimping Plier (TT-285)
- TRIPLETT 9 1/2 in Crimper RG6, RG11, RG58, RG59 (GET-CS00)
- TRIPLETT 12 in Crimper 24 to 22 AWG (GET-HSCT)
- TRIPLETT Automatic Wire Stripper, TT-240 (TT-240)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-671)
- GREENLEE 25-3/8" Crimp Tool, Mechanical K425Bg 9000 lb. (K425BG)
- TENG TOOLS Precision Ratcheting Crimping Pliers - CP58 (CP58)
- Triplett Wire Strippers & Crimpers