Shop All Hollow Wall Anchors
This Product is Discontinued
Triple Grip
Triple-Grip Screw Anchor, 1-1/4" L, 100 PK (Discontinued)
Mfr # 171K
Zoro # G509908422
This Product is Discontinued
Key Features
Pan Head
- Compatible Material Drywall
- Anchor Length 1-1/4"
- Sub-Brand Triple-Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triple Grip
- MFR # 171K
- Zoro # G509908422
- UPC # 58060777011
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Sub-Brand | Triple-Grip |
Head Type | Pan |
Description
The TripleGrip # 8 1-1/4 Gray Ribbed Anchors with Screws 100-Pack are meant for use in mounting address plates, electrical panels, ornamental fixtures, bathroom fixtures, shelving and more. They boast 2 expandable wings that grip behind drywall. They offer a fast and easy installation.Easy to installSuperior holding power2 expandable wings that grips tight behind drywall2 lateral wings holds the anchor in placeCam action expands inside drywall while insertedDurable alloy constructionIdeal for address plates, bathroom fixtures, electrical panels, lighting fixtures and ornamental fixtures35 lbs. weight capacity. This product can expose you to chemicals including nickel, lead which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.