Shop All Hollow Wall Anchors
Triple Grip
Screw Anchor, 55 PK
Mfr # 175K
Zoro # G609986023
product price: $28.69
/pk 55, $0.52/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triple Grip
- MFR # 175K
- Zoro # G609986023
- UPC # 58060777141
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Description
The Triple Grip #8 x 1-1/4 in. and #10 x 1-1/2 in. Anchors with Screws 57-Pack are designed with 2 expandable wings. They grip tightly behind drywall for optimal holding power. The durable design holds up to 35 lbs. and 46 lbs.Easy to installSuperior holding power2 expandable wings that grips tight behind drywall2 lateral wings holds the anchor in placeCam action expands inside drywall while insertedDurable alloy constructionIdeal for address plates, bathroom fixtures, electrical panels, lighting fixtures and ornamental fixturesContain # 8 with 35 lbs. and #10 with 46 lbs. weight capacity. This product can expose you to chemicals including nickel, lead which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Jam Nut, 1/2"-13, Steel, Grade A, Plain, 7/16 in Ht, 50 PK (258604-PR-50)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0100)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (M07400.120.0025)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Black Steel Pan Head Phillips Drive, 10 PK (79426)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Steel, 240 lbs Tension Strength, 10 PK (U63266.031.0001)
- POWERS Zinc Zip-It One Piece Self Drilling Wallboard Anchors, 3/8in to 1in Wall, Zamac Alloy (POW 02349Z)
- HILLMAN 370111 0.125 x 4 in. Zinc-Plated Trus Toggle Bolt (53715)
- ZORO SELECT Screw Anchor, Nylon, 3000 PK (08PA)
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 100 PK (04285)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0300)
- RAWLPLUG Wall Anchor, 1" L, Polypropolyne, 100 PK (R-X0-UNO3/8+10-1)
- Triple Grip Hollow Wall Anchors