Shop All Bookcases & Bookshelves
Tripar International Inc
Tripar International 19612 3 Tier A-Frame Display Shelf; Bronze - Metal Orientation
Mfr # 19612
Zoro # G203958389
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripar International Inc
- MFR # 19612
- Zoro # G203958389
- UPC # 25403196129
- Country of Origin China
- Category Bookcases & Bookshelves
Description
Create drama with this industrial metal piece that features a unique take on ladder shelving. The piece is 53" tall and made up of three shelves with a metal frame that pairs beautifully with a variety of decor. To assemble, expand the metal frame and place each shelf descending in size from bottom to top and secure two screws below each shelf.
Features- A-Frame Ladder style bookcase
- Antiqued industrial metal finish
- 3 shelves (each shelf 16.5 in. deep)
- This item might appear taller in the photograph; check height carefully
- Easy assembly
- Color: Bronze
- Material: Metal
- Bookcase Style: Ladder
- Number of Shelves: 3
- Orientation: Vertical
- Back Panel: Open Back
- Dimension: 54.5" H x 63" W x 16.4" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Mark Ashkenazi 'Saxophone II' Canvas Art, 24x32 (ALI1021-C2432GG)
- WADDELL MFG MOUNTING PLATE METL 5.5 in. (2755)
- DMI Cushion Lumbar Support w/Strap, Black (555-7302-0200)
- FLASH FURNITURE Round Glass Table w/2 Blk Rattan Chrs, Rnd, 28", 28.75 W, 28.75 L, 28 H, Clear (TLH-087RD-037BK2-GG)
- COASTER CO OF AMERICA Coaster Co of America 800340 H-STORAGE-BOOKCASE BLACK (800340)
- KB 24 x 24 x 11 in. Wood 4 Cube Bookcase - White (KB302735)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 72"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 7071)
- BOSS Open Hutch/Bookcase, Mocha (N153-MOC)
- HON HON, 94000 SERIES BOOKCASE HUTCH, 35.75W X 14.31D X 37H, MAHOGANY (94210NN)
- KINGS FURNITURE Kings Furniture BK004-N Harlice Corner Shelving Unit; Natural (BK004-N)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 35.8 x 14.9 x 72, White (UN56974)
- Tripar International Inc Bookcases & Bookshelves