Shop All Decorative Mirrors
Tripar International Inc
Tripar International 19602 Natural Wood Floor Mirror; Brown - Glass & Wood - Vertical
Mfr # 19602
Zoro # G103940101
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripar International Inc
- MFR # 19602
- Zoro # G103940101
- UPC # 25403196020
- Country of Origin China
- Category Decorative Mirrors
Description
This Natural Wood Floor Mirror offers style and function. This mirror is slender and works great in dressing rooms, store floors and homes. The versatile natural wood frame and metal easel back stand express a fresh modern style complimenting many styles and environments. Easy to move as needed.
Features- Natural wood frame
- Metal easel back stand
- A beautiful mix of wood and mirror, perfect for any room
- Its slender profile fits in tight spaces
- Color: Brown
- Material: Glass
- Frame Material: Wood
- Finish: Natural
- Mirror Type: Standing Mirror
- Orientation: Vertical
- Style: Farmhouse, Modern
- Dimension: 60" H x 18" W x 1.75" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BurgundySide Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BURG-GG)
- ACHIM IMPORTING Achim OMPN84BH06 Ombre Window Curtain Panel - 50 x 84 in. - Blush (OMPN84BH06)
- HASTINGS HOME Hastings Home 100% Cotton Hotel 6 Piece Towel Set - Silver (189181IMB)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Colonial Blue (BR-VDHCH-MB-RG-T0-A1-RC-8546)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- VINTIQUEWISE Decorative Flower Shape Woven Rattan Wood Round Modern Hanging Wall Mirror (QI004163)
- WAYBORN HOME FURNISHING Pine Wood Beveled Mirror Pedestal 24 in (MC01524)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Gold (HMHD-23M009YBN-GLD-GG)
- LAVIVA Fully Framed 24" Maple Grey Mirror (313FF-2430MG)
- DLC Bear on Tree Trunk Mirror - 16 x 3 x 17 in. (12712)
- Tripar International Inc Decorative Mirrors