Shop All Wall Art & Decor
Tripar International Inc
Tripar International 15492 25 in. Metal Tree; Brown
Mfr # 15492
Zoro # G603735634
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripar International Inc
- MFR # 15492
- Zoro # G603735634
- UPC # 25403154921
- Country of Origin China
- Category Wall Art & Decor
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Metal construction
- 5 tiersofbranches
- Color: Brown
- Material: Metal
- Type: Christmas Tree
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING NPS 36" x 36" Heavy Duty Folding Table, Speckled Gray (BT3636)
- ZORO SELECT Mini Blinds, 84" Lx 66" W, Vinyl/Metal (493P57)
- OKLAHOMA SOUND Floor Lectern w/Two Shelves, Cherry (600-CH)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- DESIGN TOSCANO Tree of Life Art Glass (GM1010)
- TRADEMARK FINE ART Martin Henson 'Curved Tree' Canvas Art, 35x47 (WAG05977-C3547GG)
- BIGGIES SCENES Wall Murals-Chicago Skyline, 54 in wide x 27 in high (BG-WM-CSL-54)
- TRADEMARK FINE ART Mandy Budan 'Haliburton Morning' Canvas Art, 18x24 (ALI0920-C1824GG)
- TRADEMARK FINE ART Cheryl Bartley 'Scarecrow Pumpkin Sheep' Canvas Art, 14x19 (ALI40991-C1419GG)
- TRADEMARK FINE ART Lantern Press 'Seattle' Canvas Art, 12x19 (ALI9290-C1219GG)
- TRADEMARK FINE ART Farida Zaman 'Summer Pink Floral' Canvas Art, 14x14 (WAP08808-C1414GG)
- Tripar International Inc Wall Art & Decor