Tripar 35995 2 Tier Black Metal Scarf & Purse Display Tree
Mfr # 35995
Zoro # G103960451
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripar International Inc
- MFR # 35995
- Zoro # G103960451
- Country of Origin China
- Category Clothing Hangers
Description
Elegantly display and organize large purses, handbags, scarves, shawls and much more with our Black Metal Scarf & Purse Display. This 2-tiered metal display features 32 sturdy wire hooks and a black painted finish. Tripar is the leading manufacturer of Decorative accessories for creating beautiful homes and beautiful stores. Our assortment includes Jewellery Displays, Fashion Displays, Easels and Stands. We provide unique display solutions which enhance both commercial and residential area. Our product comes out in a diverse range of patterns and styles. We have a steadfast commitment to bringing the latest trends in Display Accessories.
Features- 32 Hooks
- Oversize, Additional Freight
- Some assembly required
- Color: Black
- Size: 65" H x 21.75" Dia.
- Material: Metal
- Upper Tier Size: 58" H
- Lower Tier Size: 30.5" H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"Wx48"L Shelf, Black Epoxy (1848BK)
- ASTRO PNEUMATIC Portable Work Bench, 33-44", 500lb. Cap (557003)
- FAZTEK Framing Extrusion, Smth, L48In, 1.616Lb/Ft (15QE1530L-48)
- ZORO SELECT Steel Pail, Black, Cap 5 Gal, With Lining (PAIL-STL-RI)
- HONEY-CAN-DO Recycled Hanger, Black, PK15 (HNG-01520)
- WHITMOR Slack Hanger Set5 (6026-342)
- ECONOCO Lingerie Hanger, Metal, 16", PK100 (LIN/16)
- ECONOCO Wishbone Wood Hanger, Natural, Bar, PK100 (WH1731BNC)
- GLOBAL EQUIPMENT Interion® Closed Loop Coat Hangers - Heavy Duty Chrome - Anti-Theft - 6 Pack (695330)
- ORE INTERNATIONAL Cherry Finish Wood Swivel Coat Rack (N10081-CH)
- HASTINGS HOME Space Saving Closet Organization Vertical and Horizontal Multi Hanger for Shirts, Pants, and Coats (614813YGZ)
- Tripar International Inc Clothing Hangers