Shop All Air Cleaners and Accessories
Trion
Media Air Cleaner
Mfr # AIR BEAR SUPREME 20X20
Zoro # G1939962
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Duct Mounted
- Width 21 to 30 in
- Height Greater than 20 in
- Air Flow (CFM) 1400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trion
- MFR # AIR BEAR SUPREME 20X20
- Zoro # G1939962
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Width | 21 to 30 in |
Height | Greater than 20 in |
Duct Width (In.) | 19 in |
Depth (In.) | 7 1/8 in |
Width (In.) | 21 3/8 in |
Duct Height (In.) | 17 7/8 in |
Height (In.) | 20 1/4 in |
Depth | 0 to 10 in |
Overall Dimensions - H x W x D | 20-1/4 in x 21-3/8 in x 7-1/8 in |
Overall Depth | 7 1/8 in |
Overall Width | 21 3/8 in |
Overall Height | 20 1/4 in |
Manufacturer Warranty Length | Lifetime Limited Warranty |
Overall HxWxD | 20 1/4 in x 21 3/8 in x 7 1/8 in |
Duct Insertion Length | 7 in |
Overall H x W x D | 20 1/4 in x 21 3/8 in x 7 1/8 in |
Description
Media Air Cleaner, Install Angle Standard Angle, Maximum Air Flow Capacity 1400 cfm, Filter Efficiency 90 Percent, Filters Down To 1 micron, Primary Filter Performance Rating MERV 8, Primary Filter Type Pleated, Overall Depth 7 1/8 in, Overall Height 20 1/4 in, Overall Width 21 3/8 in, Air Cleaning Method Particulate Filtration, Duct Insertion Length 7 in, Housing Color White, Housing Finish Epoxy Powder, Manufacturer Warranty Length Lifetime Limited Warranty, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH9)
- WHITE-RODGERS 90-380 Fan Relay, Type 184, 24 (90-380)
- MCDONNELL & MILLER Level Control Head Mechanism (94-M-HD)
- JET Air Cleaner Filters, For G4404355, 2 pk. (414705)
- TRION Media Air Cleaner (AIR BEAR SUPREME 20x25)
- TRION Media Air Cleaner (AIR BEAR RIGHT ANGLE)
- TRION Media Air Cleaner (AIR BEAR SUPREME 16x25)
- 3M Filtrete Carbon True HEPA Smart Air Purifier 150 sq ft (FAP-SC02N)
- XPOWER Multi Cage Drying Kit for XPOWER X-430TF Multi Cage Dryer (430MDK)
- AIR-CARE DuctMaster III (FG0090)
- KOCH HEPA, Filter, Prtcl, 23-3/8x23-3/8x11-1/2" (H64G1X1)
- Trion Air Cleaners and Accessories