Shop All Air Cleaner Filters
Trion Iaq
Air Cleaner Filter, 20 in x 25 in x 5 in
Mfr # 288649-202
Zoro # G805658311
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MERV 8
- Nominal Height 20 in
- Nominal Width 25 in
- Nominal Depth 5 in
- For Use With Forced Air HVAC Configurations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trion Iaq
- MFR # 288649-202
- Zoro # G805658311
- UPC # 852127008069
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Height | 20 in |
Nominal Width | 25 in |
Nominal Depth | 5 in |
Details
MERV | 8 |
For Use With | Forced Air HVAC Configurations |
Item | Air Cleaner Filter |
Standards | ANSI/ASHRAE 52.2 - 2007 |
Media Area | 23.5 sq ft |
Number of Filters | 2 |
Includes Frame | Yes |
Filters Down To | 1 micron |
Compatible Manufacturer Model Number | Forced Air HVAC Configurations |
Pack Quantity | 2 |
Description
Air Cleaner Filter, Compatible Manufacturer Model Number Forced Air HVAC Configurations, Number of Filters 2, Nominal Depth 5 in, Nominal Height 20 in, Nominal Width 25 in, Filters Down To 1 micron, Includes Frame Yes, Media Area 23.5 sq ft, Standards ANSI/ASHRAE 52.2 - 2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMKARATE POE Refrigeration Oil, 5 Gal., RL32H (4314-45)
- EXTRACT-ALL Carbon Filter, For G0708270, G3047506 (RF-400-3)
- ILC FILTER 25X25X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 245 X 245 X 075 MADE IN THE USA (WY-0QL1-4)
- HOSHIZAKI Cube Guide (A) (214905-01)
- TRION IAQ Air Cleaner Filter, 20 in x 25 in x 5 in (259112-102)
- TRION IAQ Air Cleaner Filter, 16 in x 25 in x 5 in (266649-105)
- TRION IAQ Air Cleaner Filter, 20 in x 25 in x 5 in (266649-102)
- CARRIER Air Filter, 16X24X2 Throw Away Filter (KH01AA587)
- RAIN-X Rain X AF21106D 3.5 Oz. Windshield Anti Fog (R49-AF21106D)
- PROTECT PLUS VENT FILTER 4""X12"" 12PK (PFVENT-12)
- MEDIFY AIR Replacement filter for MA-14 (MA-14R-1)
- Trion Iaq Air Cleaner Filters