Shop All Air Cleaner Filters
Trion Iaq
Air Cleaner Filter, 20 in x 25 in x 5 in
Mfr # 259112-102
Zoro # G105658363
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MERV 11
- Nominal Height 20 in
- Nominal Width 25 in
- Nominal Depth 5 in
- For Use With Forced Air HVAC Configurations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trion Iaq
- MFR # 259112-102
- Zoro # G105658363
- UPC # 857739006403
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Height | 20 in |
Nominal Width | 25 in |
Nominal Depth | 5 in |
Details
MERV | 11 |
For Use With | Forced Air HVAC Configurations |
Item | Air Cleaner Filter |
Includes Frame | Yes |
Standards | ANSI/ASHRAE 52.2 - 2007 |
Filters Down To | 1 micron |
Compatible Manufacturer Model Number | Forced Air HVAC Configurations |
Number of Filters | 3 |
Media Area | 23.5 sq ft |
Pack Quantity | 3 |
Description
Air Cleaner Filter, Compatible Manufacturer Model Number Forced Air HVAC Configurations, Number of Filters 3, Nominal Depth 5 in, Nominal Height 20 in, Nominal Width 25 in, Filters Down To 1 micron, Includes Frame Yes, Media Area 23.5 sq ft, Standards ANSI/ASHRAE 52.2 - 2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME DS06 "DIALSET" LOW LEAD PRESSURE REGULAT (DS06-100-DUT-LF)
- ANTUNES Rhgp-H 6-15 Gas Pres Switch (803113402)
- LOCHINVAR Tst2050 Sensor, Immersion (TST2050)
- HONEYWELL M9184D1021 24Vac 150Lb-In 60 (M9184D1021)
- TRION IAQ Air Cleaner Filter, 16 in x 25 in x 5 in (266649-105)
- TRION IAQ Air Cleaner Filter, 20 in x 25 in x 5 in (266649-102)
- EVA-DRY/MOMENTUM SALES & MKTG Dacasso a9202 Jasper Brown Suede Leather Coffee Sleeve (a9202)
- PERFECT AIRE Air Purifier - Carbon Filter - 4 Pk, 4Pk (1PAPUV27CF)
- DYNABRADE Pre-Filter Blanket (64986)
- MASTERCOOL FILTER (ME69500-DR)
- BALDWIN FILTERS By-Pass Lube Sock (C40004)
- Trion Iaq Air Cleaner Filters