Shop All Air Cleaner Filters
Trion Iaq
Air Cleaner Filter, 16 in x 25 in x 5 in
Mfr # 266649-105
Zoro # G005658371
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- MERV 13
- Nominal Height 16 in
- Nominal Width 25 in
- Nominal Depth 5 in
- For Use With Forced Air HVAC Configurations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trion Iaq
- MFR # 266649-105
- Zoro # G005658371
- UPC # 857739006724
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Height | 16 in |
Nominal Width | 25 in |
Nominal Depth | 5 in |
Details
MERV | 13 |
For Use With | Forced Air HVAC Configurations |
Item | Air Cleaner Filter |
Includes Frame | Yes |
Number of Filters | 3 |
Filters Down To | 1 micron |
Compatible Manufacturer Model Number | Forced Air HVAC Configurations |
Standards | ANSI/ASHRAE 52.2 - 2007 |
Media Area | 18.88 sq ft |
Pack Quantity | 3 |
Description
Air Cleaner Filter, Compatible Manufacturer Model Number Forced Air HVAC Configurations, Number of Filters 3, Nominal Depth 5 in, Nominal Height 16 in, Nominal Width 25 in, Filters Down To 1 micron, Includes Frame Yes, Media Area 18.88 sq ft, Standards ANSI/ASHRAE 52.2 - 2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Angle Flange Adapter, Steel, 20 ga Thick (8040401834)
- KINGSCOTE Pond Dye Bag, Blue, Pk4 (205002-01TAG)
- WARRICK CONTROLS Level Control, Powerout, Push Button (26MB1A0F)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A073)
- TRION IAQ Air Cleaner Filter, 20 in x 25 in x 5 in (259112-102)
- TRION IAQ Air Cleaner Filter, 20 in x 25 in x 5 in (266649-102)
- EXTRACT-ALL Carbon Module and Pleated Filter (F-987-5A)
- AIR HANDLER Filter, 17"x17"x1 (10055.011717)
- ILC Replacement For Aprilaire 210ß Filter (210?)
- SPT Replacement Tio2 Filter for Ac-7013 (7013FA)
- ILC Replacement For Aprilaire 201ß Filter 2-Pack, 2PK (201?)
- Trion Iaq Air Cleaner Filters